Buy more than* S$200* and get FREE SHIPPING

Multirange Timer Pm4H-A/S

5.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Rubber sealing is not included in the package. Unspecified measurement conditions are by maximum scale time standard: rated operating pressure, ambient temperature of 20degree C, and 1 second pauses.
Time Limit Contact
2c
Rated Voltage (V)
AC100-240
...see all>
Product Options
ADD TO CART
Recovery Time Power Consumption Rated Frequency (Hz) Terminal Type Rated Control Capacity Contact Materials Contact Resistance (mohm) Protection Structure Operating Ambient Temperature (deg C) Weight (g) Pressure (hPa) Item Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Recovery Time Power Consumption Rated Frequency (Hz) Terminal Type Rated Control Capacity Contact Materials Contact Resistance (mohm) Protection Structure Operating Ambient Temperature (deg C) Weight (g) Pressure (hPa) Item Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- About10VA For both 50 and 60 Screw terminal 5A 250V AC (resistive load) Ag alloy Initial / 100 or less (at DC6V1A) IP50 (non-waterproof) -10 to +50 About110 860 to 1060 ATC22174 1PC 1 PM4HS-H-AC240VS 35286937 61.99 SGD
Shipped after 2018-05-14
0.1 seconds or less About10VA For both 50 and 60 11 pin 5A 250V AC (resistive load) Ag alloy Initial / 100 or less (at DC6V1A) IP50 (non-waterproof) -10 to +50 About100 860 to 1060 ATC12173 1PC 1 PM4HA-H-AC240V 35286903 47.99 SGD
In stock
Less than 0.1 seconds About 10VA 50/60 shared use Tighten terminal screws 5A 250V AC (resistance load) Silver alloy INITIAL / 100 or less (DC6V1A) IP50 (NON-WATERPROOF TYPE) -10 - +50 About 110 860 - 1060 ATC12174 1PC 1 PM4HA-H-AC240VS 35286921 53.99 SGD
In stock
Less than 0.1 seconds About 10VA 50/60 shared use 8-Pin 5A 250V AC (resistance load) Silver alloy INITIAL / 100 or less (DC6V1A) IP50 (NON-WATERPROOF TYPE) -10 - +50 About 100 860 - 1060 ATC22173 1PC 1 PM4HS-H-AC240V 35286912 47.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
To set the rotation time of the motor
5
From Japan
On 2017-06-23 07:21:19
I am satisfied with the price range as well as matching our usage range to the multi-range switching position.
This review is about item#35286921.
Control relationship
5
From Japan
On 2016-11-16 15:55:38
I purchased it because it is more waterproof than a certain manufacturer Timer performance is said that a certain manufacturer is good, but because water gets splashed, I chose this timer so now there is no problem
This review is about item#35286912.
Jet sync timer
5
From Japan
On 2015-05-13 15:55:00
For manufacturer use
This review is about item#35286912.

Related Products