Buy more than* S$200* and get FREE SHIPPING

PM4H-W Twin Timer

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., Unspecified measurement conditions are by maximum scale time standard: rated operating voltage (Ripple rate of less than 5% for DC types), ambient temperature of 20degree C, and 1 second pauses.
Terminal Type
8-Pin
Time Limit Contact
2c
...see all>
Product Options
ADD TO CART
Rated Frequency (Hz) Rated Control Capacity Contact Materials Contact Resistance (mohm) Rated Voltage (V) Operating Mode Operating Ambient Temperature (deg C) Weight (g) Pressure (hPa) Item Number Ripple Recovery Time Power Consumption Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Frequency (Hz) Rated Control Capacity Contact Materials Contact Resistance (mohm) Rated Voltage (V) Operating Mode Operating Ambient Temperature (deg C) Weight (g) Pressure (hPa) Item Number Ripple Recovery Time Power Consumption Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50/60 shared (AC is used) 5A 250VAC (resistive load) Ag alloy (DC6V, at 1A) initial / 100 or less AC/DC24 Repeat (Off Start twin operation) -10 to 50 About120 860 to 1060 ATC72101 (DC voltage at the time) 20% or less - About 2.5VA (AC24V), about 1.5W (DC24V) 1PC 1 PM4HW-H-24VW 35286955 96.99 SGD
In stock
50/60 shared use 5A 250VAC (resistance load) Silver alloy INITIAL / 100 OR LESS (1A DC6V) AC100-240 Repetition (off-start twin operation) -10 - 50 About 120 860 - 1060 ATC72171 - 0.3 second or less About 10VA 1PC 1 PM4HW-H-AC240VW 35286946 95.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Intermittent air blow use
5
From Japan
On 2015-09-10 07:08:18
Can combine time units
This review is about item#35286946.

Related Products