Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Scaled Screwdriver

3.00 (1)
Tip Size (#)
+1, +2, +3, -6
Grip Diameter (phi mm)
42
Shaft Length (mm)
96 (140-bit)
Overall Length (mm)
191
Shaft Diameter (phi mm)
6.35 (Allen)
Material
(Bit) electroless nickel plating process
Specification
With magnet
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 1795-D 35287533 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
For screws
3
From Japan
On 2016-11-02 18:18:35
As of now I can use it normally. The one whose length is a bit shorter is easier to use.
This review is about item#35287533.

Related Products