Buy more than* S$200* and get FREE SHIPPING

Long Socket Elbow

5.00 (1)
Purpose
Connection between screw and tube
RoHS Directive
Yu
Vacuum Pressure (kPa)
-100
Operating Temperature Range (deg C)
0 to 60
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Dimensions E (mm) Maximum Working Pressure (MPa) Effective Sectional Area (mm2) Dimensions L (mm) Fluid Weight (g) Shape Conformable Joint Diameter D2(phi mm) Compatible Tube Outer Diameter D1 (mm) Dimensions P (mm) Dimensions C (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions E (mm) Maximum Working Pressure (MPa) Effective Sectional Area (mm2) Dimensions L (mm) Fluid Weight (g) Shape Conformable Joint Diameter D2(phi mm) Compatible Tube Outer Diameter D1 (mm) Dimensions P (mm) Dimensions C (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
51.7 24.9 1.0 25 41.5 - 11 - - - 17.5 20.2   1PC 1 PLLJ10 35310694 7.99 SGD
In stock
46.7 21.8 1.0 - 38 - 6.2 - 8 8 14.5 18.1   1PC 1 PLLJ8 35310685 6.99 SGD
In stock
36 16.8 1.0 3 29.5 - 2.8 - 4 4 10 14.9   1PC 1 PLLJ4 35310667 5.99 SGD
In stock
42 19.8 1.0 7.5 34.5 - 4.3 - 1/4 1/4 12.5 17   1PC 1 PLLJ1/4 35310712 6.99 SGD
Shipped after 2018-05-29
42 19.8 1.0 7.5 34.5 - 4.2 - 6 6 12.5 17 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 PLLJ6 35310676 4.99 SGD
Shipped after 2018-05-29
59.5 28.9 1 35.5 47 AirWater 16 Long socket elbow 12 12 21 23.4   1PC 1 PLLJ12 35310703 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Joint through bulkhead
5
From Japan
On 2014-12-27 02:02:58
I just wanted to cross the bulkhead with a hose of about 40 mm, but when it became a joint through the hose again, the bulkhead part became a plapla so I found a socket with just enough, so I bought it. It is cheap. It seems quite durable.
This review is about item#35310676.

Related Products