Buy more than* S$200* and get FREE SHIPPING

Scientific Calculator

2.59 (34)
Display Digit
10
Functions
[Main calculator] arithmetic, fractions, time calculations, decimal sexagesimal conversion, trigonometric functions, inverse trigonometric functions, hyperbolic functions, inverse hyperbolic functions, logarithmic functions, coordinate transformation, factorial, dropoff, roots of unity, √, square, cube root... auto power off
Dimensions (Width W x Depth D x Height H) (mm)
76 X 150 x 12 (without case)
Power
LR 1130 x 2 PCs
Operating Temperature Range (deg C)
- 10-60
Weight (g)
80 (without case)
Accessories
Hard case , simple instruction manual
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BT-350TL 35308314 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 6
4 star 5
3 star 5
2 star 5
1 star 13
Review Rating: 2.59
34 Customer Reviews
The reviews are automatic translation.
Use the dimensions out from the drawing
1
From Japan
On 2016-04-30 16:26:03
Since cheap function calculator I bought five together I think that it is surely basic type I was sorry not the However basic type People who mastered the calculator I think is not so much I think the calculator for the science of university graduates people Those of the town factory management I think that you sure you want basic type is the best in high school I bought the other things in Monotarou's so can not be helped
This review is about item#35308314.
Structural calculation etc at the time of design
3
From Japan
On 2016-04-18 14:45:08
Inexpensive and sufficient for functional. I hope Speaking key touch is when the key-is incomplete there because the key is light in a good status quo person there is a little more resistance. Screen a little more brightly calculated and displayed and equal display that you would like to display a little more away.
This review is about item#35308314.
Machining
1
From Japan
On 2016-03-07 21:22:50
Power is because it does not become ON the line around it I thought the kana battery exhaustion had caught one. Now ON After connecting the line by hand but when departing that Yara ...
This review is about item#35308314.
It is using in the calculation, such as the taper angle of the drill.
5
From Japan
On 2015-07-15 17:27:20
very good.
This review is about item#35308314.
Simple mathematics
1
From Japan
On 2015-07-06 09:32:30
Is the impression of on using about half a year. Perhaps there are individual differences, but it is the reaction of the button is dull. Each button overall dull not only specific button. The numbers should be implanted is one digit entered without solution is completely different again calculation again, there are many Nante. Failure, because the extent is difficult to say that the trouble is troublesome.
This review is about item#35308314.
Drawing calculation at the time of production
1
From Japan
On 2015-05-21 09:32:10
Part of the liquid crystal is no longer displayed as soon as it is purchased.
This review is about item#35308314.
Concentration calculation, etc.
4
From Japan
On 2014-11-23 18:03:04
This model became calculator calculator (made by Casio) had been using, but when I look for a broken away successor model, made of Monotarou had been sold. It has survived in very since the operation method is also similar. Thankfully and say greed the more body-key cases such as the display on the purple and green orange and keys get highlighted in white. I want you to take into account the next time of sale because the purchase if up to 1200 yen / stand about.
This review is about item#35308314.
Office work
3
From Japan
On 2014-11-20 16:16:09
Illuminance, that I'm contrast also that so, troubled most is that there is that "do not respond even if you press". Firmly it is If you do not press strongly useless. It is a little tired of use while keeping in mind. But I think that there is no way because it was cheap.
This review is about item#35308314.
Mathematical check of the children!
5
From Japan
On 2014-09-25 18:41:23
It was the first time the function calculator, but I was very impressed to be a variety of calculations. 3 has been used in the calculation confirmation of children of mathematics in.
This review is about item#35308314.
For office
1
From Japan
On 2014-08-28 08:30:21
Display color of each button color is both hard to look very dark color! It should be easy to see white display.
This review is about item#35308314.

Related Products