Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Operating Pressure Range (MPa) Compatible Tube Outer Diameter D (mm) Number of Ports Operating Temperature Range (deg C) RoHS Directive Conformity Tube Outside Diameter (phi mm) Weight (g) Oiling Color Opreration Method Shape Exhaust System Fluid System Effective Sectional Area (mm2) Opreration System Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Operating Pressure Range (MPa) Compatible Tube Outer Diameter D (mm) Number of Ports Operating Temperature Range (deg C) RoHS Directive Conformity Tube Outside Diameter (phi mm) Weight (g) Oiling Color Opreration Method Shape Exhaust System Fluid System Effective Sectional Area (mm2) Opreration System Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 to 0.7 4 3 Port 0 to 60 - - - The main ISO VG32 (turbine oil Class 1) - - - With silencer atmospheric open type - - - Pin type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MVF43A 87965726 47.26 SGD
Shipped after 2017-12-22
0 to 0.7 6 2 port 0 to 60 - - - The main ISO VG32 (turbine oil Class 1) - - - - - - - Pin type   1PC 1 MVF62 87965735 38.24 SGD
In stock
0 to 0.7 6 2 port 0 to 60 - - - The main ISO VG32 (turbine oil Class 1) - - - - - - - Pin type   1PC 1 MVF62A 87965744 38.24 SGD
Shipped after 2017-12-22
0 to 0.7 4 3 Port 0 to 60 - - - The main ISO VG32 (turbine oil Class 1) - - - With silencer atmospheric open type - - - Pin type   1PC 1 MVF43 87965717 38.24 SGD
Shipped after 2017-12-22
0 to 0.7 4 2 port 0 to 60 - - - The main ISO VG32 (turbine oil Class 1) - - - - - - - Pin type *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MVF42A 87965701 47.26 SGD
Shipped after 2017-12-22
0 to 0.7 6 3 Port 0 to 60 - - - The main ISO VG32 (turbine oil Class 1) - - - With silencer atmospheric open type - - - Pin type   1PC 1 MVF63A 87965753 38.24 SGD
Shipped after 2017-12-21
0 to 0.7 4 2port 0 to 60 - - - The main ISO VG32 (turbine oil Class 1) - - Foot switch type - Air - - Pin type   1PC 1 MVF42 87965692 38.24 SGD
In stock
0 - 0.7 - 3 0 - 60 available 6 174.5 ISO VG32 (TURBINE OIL CLASS ONE) Open ring / black Pin type Mechanical valve foot switch Atmospheric release type-with silencer Air (Conduction) normally closed 7 -   1PC 1 MVF63 35312304 38.24 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 1
2 star 1
1 star 0
Review Rating: 4.00
8 Customer Reviews
The reviews are automatic translation.
When working
5
From Japan
On 2017-02-02 19:34:11
It may be light. After purchasing additional, eventually I bought three pieces in two years. There are no breakdowns using 3 pieces.
This review is about item#87965735.
Carbon dioxide ON / OFF
4
From Japan
On 2016-11-16 17:28:17
Although it was written elsewhere, I could not find out how to connect, how to open it I found it with a movie but it is easy to understand and I want you to attach about an explanation. Something like this on a price basis.
This review is about item#35312304.
As an air gun switch
5
From Japan
On 2015-10-21 23:54:27
It is a very easy-to-use item.
This review is about item#87965692.
I control the air by applying paste
4
From Japan
On 2015-04-05 20:32:05
There is no moderation when stepping on the switch, so it is one more time.
This review is about item#35312304.
Dental technique work Removal of gypsum dust during trimming (used by sitting)
4
From Japan
On 2015-01-29 22:24:45
I want to control with toes, but as the point of force is on the front, the foot pedal escapes. Ideally I would like to fix the pedal with the heel and to get in and out by raising and lowering the toes. I now control the toe with a heel so that the pedal will not escape. I want you to improve it because it is very tiring. Thank you Mr. Pisco.
Air Tool
3
From Japan
On 2014-08-15 13:30:54
Since there is no instruction manual, I do not know which hole is IN side or OUT side. Since it can not be helped, it was piped once and confirmed. I think that consideration is necessary for this point.
This review is about item#35312304.
For cleaning for processing
2
From Japan
On 2013-12-13 15:28:49
It is good that the amount of diffusion of the blowing nozzle can be varied, but since it is fixed, there is no choice but to adjust by distance. Therefore, the effect will decrease if you separate it.
This review is about item#35312304.
For air tools
5
From Japan
On 2013-07-22 21:47:57
Because it is simple, easy to use, right plastic, so worry about durability. The price is cheap, I think it is good.
This review is about item#35312304.

Related Products