Buy more than* S$200* and get FREE SHIPPING

Pipe Fitting Socket

Vacuum Pressure (kPa)
-100
...see all>
Product Options
ADD TO CART
Maximum Working Pressure (MPa) Dimensions B (mm) Operating Temperature Range (deg C) Weight (g) Shape TRUSCO Part Number Connection Screw Nominal Diameter Purpose Connection Screw Type RoHS Directive Opposite Side H (mm) Dimensions P (mm) Recommended Tightening Torque Range (N/m) Fluid Dimensions A1(mm) Screw Dimensions Dimensions A1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Working Pressure (MPa) Dimensions B (mm) Operating Temperature Range (deg C) Weight (g) Shape TRUSCO Part Number Connection Screw Nominal Diameter Purpose Connection Screw Type RoHS Directive Opposite Side H (mm) Dimensions P (mm) Recommended Tightening Torque Range (N/m) Fluid Dimensions A1(mm) Screw Dimensions Dimensions A1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.0 27 0-60 57 Main block air supply port socket - - Air supply port - Yes 22 Rc3/8 10.0-20.0 Air 10 M14x1 12 1PC 1 MST1403 35312715 4.99 SGD
Shipped after 2018-07-02
- 24 - 29 - 474-5159 1/4BXM12X1 - RcXM - 17 - 5.0-10.0 - 9 - 11 1pc 1 MST1202 35312706 3.99 SGD
In stock
ADD TO CART

Related Products