Buy more than* S$200* and get FREE SHIPPING

Rotary Joint Straight

5.00 (3)
Vacuum Pressure (kPa)
-100
...see all>
Product Options
ADD TO CART
Screw Dimensions Dimensions C (mm) Operating Temperature Range (deg C) Dimensions B (mm) Shape Connection Thread Dimensions A (mm) Tube Outer Diameter (inch) Connection Screw Nominal Diameter Maximum Working Pressure (MPa) 2014 TRUSCO Published Page Connection Screw Type Effective Sectional Area (mm2) 2015 Trusco Published Pages Dimensions L (mm) RoHS Directive Opposite Side H (mm) Weight (g) Tubes Outside Diameter D (phi mm) Dimensions P (mm) TRUSCO Part Number Torque (gcm) Allowable Number of Rotations (min-1r.p.m) Fluid Tube Outside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Dimensions Dimensions C (mm) Operating Temperature Range (deg C) Dimensions B (mm) Shape Connection Thread Dimensions A (mm) Tube Outer Diameter (inch) Connection Screw Nominal Diameter Maximum Working Pressure (MPa) 2014 TRUSCO Published Page Connection Screw Type Effective Sectional Area (mm2) 2015 Trusco Published Pages Dimensions L (mm) RoHS Directive Opposite Side H (mm) Weight (g) Tubes Outside Diameter D (phi mm) Dimensions P (mm) TRUSCO Part Number Torque (gcm) Allowable Number of Rotations (min-1r.p.m) Fluid Tube Outside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 16.1 - 32.6 - M5X0.8 3 - - 1 - M 1.9 1 1342 29.6 - 12 13 - 10 378-2719 - 500 - 4 1pc 1 RC4-M5 35313187 19.99 SGD
Shipped after 2018-05-28
- 17.2 - 36.2 - M5X0.8 3 - - 1 - M - - 33.2 - 14 19 - 12.5 - - 500 - 6 1pc 1 RC6-M5 35313214 18.99 SGD
Shipped after 2018-05-28
- 17.2 - 36.9 - 1/8 8 - - 1 - R 9 1 1342 32.9 - 14 18 - 12.5 378-2727 - 500 - 6 1pc 1 RC6-01 35313232 22.99 SGD
Shipped after 2018-05-28
- 16.1 - 34.1 - 1/8 8 - - 1 - R 3.6 - 30.1 - 12 14 - 10 - - 500 - 4 1pc 1 RC4-01 35313205 19.99 SGD
Shipped after 2018-06-05
- 20.2 - 56.8 - 3/8 12 3/8B - 1 - R 35 - 50.5 - 22 71 - 17.8 - - 300 - - 1pc 1 RC3/8-03 35313372 38.99 SGD
Shipped after 2018-06-01
- 17.2 - 37.2 - M6X1 4 - - 1 - M 4.5 - 33.2 - 14 19 - 12.5 - - 500 - 6 1pc 1 RC6-M6 35313223 19.99 SGD
Shipped after 2018-06-05
R1/4 17.2 0-60 38.9 Rotary joint Straight - 11 - - 1.0 - - 9 - 32.8 Yes 14 23 6 12.5 - (Idling) 120 500 Air - 1PC 1 RC6-02 35313241 17.99 SGD
Shipped after 2018-06-01
R1/4 18.9 0-60 44.3 Rotary joint Straight - 11 - - 1.0 1-1239 - 20 1 1342 38.3 Yes 17 32 8 14.5 378-2743 (Idling) 150 400 Air - 1PC 1 RC8-02 35313266 22.99 SGD
Shipped after 2018-05-28
- 16.1 - 33.6 - - 4 - M6X1 1 - M 4.2 - 29.6 - 12 13 - 10 - - 500 - 4 1pc 1 RC4-M6 35313196 18.99 SGD
Shipped after 2018-05-28
- 18.9 - 45.3 - 1/8 8 - - 1 - R 20 1 1342 41.3 - 17 34 - 14.5 378-2735 - 400 - 8 1pc 1 RC8-01 35313257 26.99 SGD
Shipped after 2018-06-05
- 20.2 - 55.8 - 1/8 8 - - 1 - R 35 - 51.8 - 22 68 - 17.8 - - 300 - 10 1pc 1 RC10-01 35313284 36.99 SGD
Shipped after 2018-05-28
- 20.2 - 58.8 - 1/4 11 - - 1 - R 35 1 1342 52.8 - 22 74 - 17.8 378-2671 - 300 - 10 1pc 1 RC10-02 35313293 46.99 SGD
Shipped after 2018-06-01
- 20.2 - 56.8 - 3/8 12 - - 1 - R 35 1 1342 50.5 - 22 70 - 17.8 378-2689 - 300 - 10 1pc 1 RC10-03 35313302 38.99 SGD
Shipped after 2018-06-01
- 18.9 - 44.3 - 3/8 12 - - 1 - R 20 - 38 - 17 39 - 14.5 - - 400 - 8 1pc 1 RC8-03 35313275 26.99 SGD
Shipped after 2018-06-05
- 20.2 - 59.3 - 1/2 15 - - 1 - R 35 - 51.1 - 22 86 - 17.8 - - 300 - 10 1pc 1 RC10-04 35313311 39.99 SGD
Shipped after 2018-06-05
- 23.4 - 61.9 - 1/4 11 - - 1 - R 50 1 1342 55.9 - 24 94 - 20.8 378-2697 - 250 - 12 1pc 1 RC12-02 35313327 42.99 SGD
Shipped after 2018-06-05
- 23.4 - 62.4 - 3/8 12 - - 1 - R 50 1 1342 56.1 - 24 95 - 20.8 378-2701 - 250 - 12 1pc 1 RC12-03 35313336 41.99 SGD
Shipped after 2018-06-05
- 23.4 - 62.4 - 1/2 15 - - 1 - R 50 - 54.2 - 24 102 - 20.8 - - 250 - 12 1pc 1 RC12-04 35313345 42.99 SGD
Shipped after 2018-06-01
- 17.2 - 39 - 1/8 8 1/4B - 1 - R 9 - 35 - 14 18 - 12.5 - - 500 - - 1pc 1 RC1/4-01 35313354 22.99 SGD
Shipped after 2018-06-01
- 17.2 - 41 - 1/4 11 1/4B - 1 - R 9 - 34.9 - 14 23 - 12.5 - - 500 - - 1pc 1 RC1/4-02 35313363 22.99 SGD
Shipped after 2018-06-01
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Tube fitting of 3D printer
5
From Japan
On 2017-04-27 15:22:28
Although it is a bit expensive, it is better not to strain the tubes themselves well just because they are slightly modified.
This review is about item#35313196.
Modification of 3D printer (idbox!)
5
From Japan
On 2017-04-07 16:56:13
The disorder of the lamination was considerably less than before.
This review is about item#35313196.
For filament introduction of 3D printer head
5
From Japan
On 2016-05-03 01:03:32
Although it is a special purpose, it is used for the head part of the 3D printer. Since the head moves back and forth and right and left, when it is a normal fitting, a twist is applied to the tube, which may result in encountering an accident such as lock pin breakage or tube detachment failure. By exchanging with this rotary joint, the load on the tube was reduced, the movement of the modeling head became smooth, and as a result the load on the head drive motor was also reduced. The difficulty is that the rotary thrust up and down about 0.8 mm, so the tube thrusts together. It is perfect if you lose the thrust of this part.
This review is about item#35313196.

Related Products