Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Fluid Dimensions B (mm) Shape Screw Dimensions Dimensions E (mm) Purpose Dimensions A (mm) RoHS Directive Maximum Working Pressure (MPa) Tubes Outside Diameter D (phi mm) Effective Sectional Area (mm2) 2014 TRUSCO Published Page Vacuum Pressure (kPa) Dimensions L (mm) Working Pressure (MPa) Torque (gcm) Operating Temperature Range (deg C) Connection Diameter Dimensions P (mm) Weight (g) TRUSCO Part Number Allowable Number of Rotations (min-1r.p.m) Opposite Side H (mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Dimensions B (mm) Shape Screw Dimensions Dimensions E (mm) Purpose Dimensions A (mm) RoHS Directive Maximum Working Pressure (MPa) Tubes Outside Diameter D (phi mm) Effective Sectional Area (mm2) 2014 TRUSCO Published Page Vacuum Pressure (kPa) Dimensions L (mm) Working Pressure (MPa) Torque (gcm) Operating Temperature Range (deg C) Connection Diameter Dimensions P (mm) Weight (g) TRUSCO Part Number Allowable Number of Rotations (min-1r.p.m) Opposite Side H (mm) Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 24 - R1/8 22.8 Connection between screw and tube 8 Yu 1.0 6 7.5 - -100 26.2 - (Idling) 120 0 to 60 - 12.5 19 - 500 - 17 1PC 1 RL6-01 35313424 17.92 SGD
In stock
- 26 - R1/4 22.8 Connection between screw and tube 11 Yu 1.0 6 7.5 - -100 26.2 - (Idling) 120 0 to 60 - 12.5 24 - 500 - 17 1PC 1 RL6-02 35313433 17.92 SGD
In stock
- 38.3 - R1/4 29.5 Connection between screw and tube 11 Yu 1.0 - 212 - -100 41 - (Idling) 200 0 to 60 - 17.5 67 - 300 22 20.7 1PC 1 RL10-02 35313485 34.70 SGD
In stock
- 36.3 - R3/8 29.5 Connection between screw and tube 12 Yu 1.0 - 30 - -100 38.7 - (Idling) 200 0 to 60 - 17.5 63 - 300 22 20.7 1PC 1 RL10-03 35313494 34.30 SGD
Shipped after 2017-05-02
- 38.8 - R1/2 29.5 Connection between screw and tube 15 Yu 1.0 - 24 - -100 39.3 - (Idling) 200 0 to 60 - 17.5 79 - 300 22 20.7 1PC 1 RL10-04 35313503 31.73 SGD
Shipped after 2017-05-02
- 41.5 - R1/2 32.7 Connection between screw and tube 15 Yu 1.0 - 43.8 - -100 43.8 - (Idling) 250 0 to 60 - 21 91 - 250 24 23.4 1PC 1 RL12-04 35313521 38.23 SGD
Shipped after 2017-05-02
- 35.3 - R1/8 29.5 Connection between screw and tube 8 Yu 1.0 - 22 - -100 40 - (Idling) 200 0 to 60 - 17.5 61 - 300 22 20.7 1PC 1 RL10-01 35313476 38.23 SGD
Shipped after 2017-05-02
- 30.5 - R3/8 25.7 Connection between screw and tube 12 Yu 1.0 8 16.5 - -100 31.4 - (Idling) 150 0 to 60 - 14.5 41 - 400 - 18.2 1PC 1 RL8-03 35313467 24.11 SGD
Shipped after 2017-05-02
- 22 - R1/8 19.7 Connection between screw and tube 8 Yu 1.0 4 2.9 - -100 23 - (Idling) 60 0 to 60 - 10 15 - 500 - 14.9 1PC 1 RL4-01 35313406 16.53 SGD
Shipped after 2017-05-02
- 21.5 - M6x1 19.7 Connection between screw and tube 4 Yu 1.0 4 4 - -100 22.5 - (Idling) 60 0 to 60 - 10 14 - 500 - 14.9 1PC 1 RL4-M6 35313397 16.53 SGD
Shipped after 2017-05-02
- 23.3 - M5x0.8 22.8 Connection between screw and tube 3 Yu 1.0 6 - - -100 26.5 - (Idling) 120 0 to 60 - 12.5 20 - 500 - 17 1PC 1 RL6-M5 35313564 17.92 SGD
In stock
- 41.5 - R3/8 32.7 Connection between screw and tube 12 Yu 1.0 - 45.7 - -100 45.7 - (Idling) 250 0 to 60 - 21 85 - 250 24 23.4 1PC 1 RL12-03 35313512 38.44 SGD
Shipped after 2017-05-02
- 20.5 - M5x0.8 19.7 Connection between screw and tube 3 Yu 1.0 4 1.5 - -100 22.5 - (Idling) 60 0 to 60 - 10 13 - 500 - 14.9 1PC 1 RL4-M5 35313381 16.53 SGD
In stock
- 24.3 - M6x1 22.8 Connection between screw and tube 4 Yu 1.0 6 6.1 - -100 26.5 - (Idling) 120 0 to 60 - 12.5 20 - 500 - 17 1PC 1 RL6-M6 35313415 17.92 SGD
In stock
- - - R1/4 - Connection between screw and tube - - - - - 1-1239 - - 1 - 0 to 60(No freezing) R1/4 - - 378-2832 250 - - 1PC 1 RL12-02 39483245 34.50 SGD
Shipped after 2017-05-02
Air 31.5 Rotary joint elbow R1/8 25.7 Connection between screw and tube 8 Yu 1 8 16.5 - -100 34.7 - (Idling) 150 0 to 60 - 14.5 35 - 400 17 18.2 1PC 1 RL8-01 35313442 19.20 SGD
In stock
Air 30.5 Rotary joint elbow R1/4 25.7 - 11 Yes 1 8 16.5 - -100 31.7 - (Idling) 150 0 to 60 - 14.5 33 - 400 17 18.2 1PC 1 RL8-02 35313451 19.20 SGD
In stock
ADD TO CART

Related Products