Buy more than* S$200* and get FREE SHIPPING

Built-In Silencer One-Touch Fitting

5.00 (2)
Silence Effect (dB)
20
...see all>
Product Options
ADD TO CART
Dimensions P2 (phi mm) Dimensions P1 (phi mm) Compatible Tube Outer Diameter D (mm) Dimension L2 (mm) Dimensions C (mm) Dimensions B (mm) Dimension L1 (mm) Fluid Effective Sectional Area (mm2) Shape Operating Pressure Range (MPa) RoHS Directive Operating Temperature Range (deg C) Tubes Outside Diameter D (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions P2 (phi mm) Dimensions P1 (phi mm) Compatible Tube Outer Diameter D (mm) Dimension L2 (mm) Dimensions C (mm) Dimensions B (mm) Dimension L1 (mm) Fluid Effective Sectional Area (mm2) Shape Operating Pressure Range (MPa) RoHS Directive Operating Temperature Range (deg C) Tubes Outside Diameter D (phi mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 8.5 4 19.5 10.9 31.6 12.1 - 3.5 - 0 to 0.9 Yu 0 to 60 4 5.3 1PC 1 ST4 35313862 5.99 SGD
In stock
17.5 14.5 8 30.2 18.2 48.9 18.7 Air 17 Built-insilencertypepush-injoint 0 to 0.9 Yu 0 to 60 - 8 1PC 1 ST8 35313887 5.99 SGD
In stock
15.5 11 6 22.2 11.6 34.6 12.4 Air 10.5 Built-in silencer one-touch fitting 0 - 0.9 Available 0 - 60 - 3.7 1PC 1 ST6 35313871 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Exhaust of DIY compressor
5
From Japan
On 2014-05-19 14:53:34
After using the compressor, I bought it to discharge the residual pressure quietly after draining out. Muffling performance will be called size. It is more convenient than being a one-touch fitting. Both price and usage feeling are satisfactory.
This review is about item#35313871.
As the internal pressure of the equipment machine.
5
From Japan
On 2014-02-19 15:28:42
It is a reliable representative manufacturer and is safe. I think whether it was relatively inexpensive and could be purchased.
This review is about item#35313871.

Related Products