Buy more than* S$200* and get FREE SHIPPING

Silencer Meter Male Thread

5.00 (1)
Operating Pressure Range (MPa)
0 to 0.9
Operating Temperature Range (deg C)
0 to 60
...see all>
Product Options
ADD TO CART
Dimensions A (mm) Effective Sectional Area (mm2) Dimensions L (mm) Weight (g) Purpose Shape RoHS Directive Dimensions P (mm) Fluid Silence Effect (dB) Dimensions B (mm) Screw Dimensions Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Effective Sectional Area (mm2) Dimensions L (mm) Weight (g) Purpose Shape RoHS Directive Dimensions P (mm) Fluid Silence Effect (dB) Dimensions B (mm) Screw Dimensions Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 3.8 21.5 3.4 - Silencer for metric threads Yes 10 Air 20 24.5 M5x0.8 1PC 1 SM5 35313896 4.99 SGD
Shipped after 2018-01-22
3.2 8.0 17.5 6.6 Connection with screw - Yu 16 - 25 20.7 M10x1 1PC 1 SM10 35313914 6.99 SGD
Shipped after 2018-01-26
3.9 4.3 21.6 3.7 Connection with screw - Yu 10 - 20 25.5 M6x1 1PC 1 SM6 35313905 7.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To the drain of air compressor
5
From Japan
On 2017-09-15 17:02:58
I drilled a hole in the tank (self-made product using Tapper) which receives drain of the air compressor. I should have bought it after examining it in detail, but since the nut to be used is pitch 1.0 of M10, it is not put in the home center.
This review is about item#35313914.

Related Products