Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Check Valve Union Straight

Vacuum Pressure (kPa)
-100
Material (spring)
Stainless
Materials (Valve)
Aluminum
Material (O-Rings)
NBR
Operating Pressure Range (MPa)
0.01
Operating Pressure Range (MPa)
0 to 0.9
Operating Temperature Range (deg C)
0 to 60
Material (Body)
(Metal) brass, electroless nickel plating
...see all>
Product Options
ADD TO CART
Weight (g) Shape RoHS Directive Tubes Outside Diameter D (phi mm) Dimensions P (mm) Fluid Dimensions C (mm) Dimensions B (mm) Effective Sectional Area (mm2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Shape RoHS Directive Tubes Outside Diameter D (phi mm) Dimensions P (mm) Fluid Dimensions C (mm) Dimensions B (mm) Effective Sectional Area (mm2) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
69 - Yu - 25 - 23.3 78.6 46 1PC 1 CVU12-12 35313966 45.99 SGD
In stock
5.3 Check valve straight Union Yes 4 9 Air 10.9 33.6 2.7 1PC 1 CVU4-4 35313923 13.99 SGD
In stock
10 Check valve straight Union Yes 6 12 Air 11.7 38.2 6 1PC 1 CVU6-6 35313932 16.99 SGD
In stock
63 Check valve straight Union Yes 10 25 Air 20.7 73.4 32 1PC 1 CVU10-10 35313957 44.99 SGD
In stock
21 Check valve straight Union Yes 8 15 Air 18.2 54.9 13.5 1PC 1 CVU8-8 35313941 19.99 SGD
In stock
ADD TO CART

Related Products