Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Check valve straight

4.33 (3)
Vacuum Pressure (kPa)
-100
Operating Pressure Range (MPa)
0.01
Operating Pressure Range (MPa)
0 to 0.9
...see all>
Product Options
ADD TO CART
Dimensions P (mm) Weight (g) Appearance Compatible Tube Outer Diameter D (mm) Control Method Tubes Outside Diameter D (phi mm) Dimensions C (mm) Fluid Dimensions B (mm) Shape Dimensions A (mm) Effective Sectional Area (mm2) Purpose Screw Diameter RoHS Directive Dimensions L (mm) Opposite Side H (mm) Operating Temperature Range (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions P (mm) Weight (g) Appearance Compatible Tube Outer Diameter D (mm) Control Method Tubes Outside Diameter D (phi mm) Dimensions C (mm) Fluid Dimensions B (mm) Shape Dimensions A (mm) Effective Sectional Area (mm2) Purpose Screw Diameter RoHS Directive Dimensions L (mm) Opposite Side H (mm) Operating Temperature Range (deg C) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 7.2 Metal type 4 Male threads on input - 10.9 - 27.8 - 3 2.5 Connection between screw and tube M5x0.8 Yu 24.8 8 0 to 60(No freezing) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CVC4-M5A 35313975 12.99 SGD
In stock
28 69 Metal type - Male threads on output - 23.3 - 70.8 - 15 53 Connection between screw and tube R1/2 Yu 62.6 27 0 to 60(No freezing) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CVC12-04B 35722416 45.99 SGD
Shipped after 2018-06-27
8 7.4 Metal type 4 Male threads on input - 10.9 - 28.8 - 3.9 2.7 Connection between screw and tube M6x1 Yu 24.9 8 0 to 60(No freezing) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CVC4-M6A 35313984 14.99 SGD
Shipped after 2018-06-26
13.5 22 Metal type 8 Male threads on input - 18.2 - 35.5 - 8 6.8 Connection between screw and tube R1/8 Yu 31.5 - 0 to 60(No freezing) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CVC8-01A 35314011 16.99 SGD
Shipped after 2018-06-26
12 23 - - Male threads on input 6 11.7 Air 29 Check valve straight 11 6.8 - R1/4 Yes 23 14 0 to 60   1PC 1 CVC6-02A 35314002 16.99 SGD
In stock
12 23 - - Male threads on output 6 11.7 Air 29 Check valve straight 11 6.8 - R1/4 Yes 23 14 0 to 60   1PC 1 CVC6-02B 35314027 16.99 SGD
In stock
10 11 - - Male threads on input 6 11.7 Air 29 Check valve straight 8 6.8 - R1/8 Yes 25 10 0 to 60   1PC 1 CVC6-01A 35313993 13.99 SGD
In stock
28 65 Metal type - Male threads on input - 20.7 - 68.2 - 15 39 Connection between screw and tube R1/2 Yu 60 27 0 to 60(No freezing) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CVC10-04A 87911205 42.99 SGD
Shipped after 2018-06-27
8 7.2 Metal type 4 Male threads on output - 10.9 - 27.8 - 3 2.5 Connection between screw and tube M5x0.8 Yu 24.8 8 0 to 60(No freezing)   1PC 1 CVC4-M5B 87911266 13.99 SGD
In stock
13.5 22 Metal type 8 Male threads on output - 18.2 - 35.5 - 8 6.8 Connection between screw and tube R1/8 Yu 31.5 - 0 to 60(No freezing)   1PC 1 CVC8-01B 87911293 17.99 SGD
In stock
13.5 24 Metal type 8 Male threads on input - 18.2 - 39.2 - 11 15.5 Connection between screw and tube R1/4 Yu 33.2 - 0 to 60(No freezing)   1PC 1 CVC8-02A 87911302 19.99 SGD
In stock
25 50 Metal type - Male threads on input - 23.3 - 64.3 - 12 50 Connection between screw and tube R3/8 Yu 58 24 0 to 60(No freezing) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CVC12-03A 87911223 48.99 SGD
Shipped after 2018-06-27
28 65 Metal type - Male threads on output - 20.7 - 68.2 - 15 39 Connection between screw and tube R1/2 Yu 60 27 0 to 60(No freezing) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CVC10-04B 87911214 42.99 SGD
Shipped after 2018-07-03
13.5 24 Metal type 8 Male threads on output - 18.2 - 39.2 - 11 15.5 Connection between screw and tube R1/4 Yu 33.2 - 0 to 60(No freezing)   1PC 1 CVC8-02B 87911311 18.99 SGD
In stock
10 11 Metal type 6 Male threads on output - 11.7 - 29 - 8 6.8 Connection between screw and tube R1/8 Yu 25 - 0 to 60(No freezing)   1PC 1 CVC6-01B 87911284 15.99 SGD
In stock
25 47 Metal type - Male threads on output - 20.7 - 61.7 - 12 35 Connection between screw and tube R3/8 Yu 55.4 24 0 to 60(No freezing) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CVC10-03B 87911196 48.99 SGD
Shipped after 2018-06-27
28 69 Metal type - Male threads on input - 23.3 - 70.8 - 15 53 Connection between screw and tube R1/2 Yu 62.6 27 0 to 60(No freezing) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CVC12-04A 87911232 43.99 SGD
Shipped after 2018-06-27
9 11 Metal type 4 Male threads on input - 10.9 - 23.9 - 8 27 Connection between screw and tube R1/8 Yu 19.9 - 0 to 60(No freezing) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CVC4-01A 87911241 15.99 SGD
Shipped after 2018-06-26
8 7.4 Metal type 4 Male threads on output - 10.9 - 28.8 - 3.9 2.7 Connection between screw and tube M6x1 Yu 24.9 8 0 to 60(No freezing) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CVC4-M6B 87911275 16.99 SGD
Shipped after 2018-06-27
25 47 Metal type - Male threads on input - 20.7 - 61.7 - 12 35 Connection between screw and tube R3/8 Yu 55.4 24 0 to 60(No freezing) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CVC10-03A 87911187 47.99 SGD
Shipped after 2018-06-27
9 11 Metal type 4 Male threads on output - 10.9 - 23.9 - 8 27 Connection between screw and tube R1/8 Yu 19.9 - 0 to 60(No freezing)   1PC 1 CVC4-01B 87911257 14.99 SGD
In stock
28 50 Metal type - Malethreadsonoutput 12 23.3 Air 70.8 CheckValveStraight 15 53 Connection between screw and tube R3/8 Yu 62.6 27 0 to 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CVC12-03B 35314036 40.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2016-09-01 15:34:13
It is good for goods without any problem in terms of price.
This review is about item#87911293.
To manage pressure vessel
3
From Japan
On 2013-03-01 13:28:26
I bought it without confirming the in and out of this part, it could not be used.
This review is about item#35313975.
I bought it for use with a vacuum pump.
5
From Japan
On 2012-01-21 22:13:47
I use it with a vacuum pump. It is a convenient item because vacuum state can be maintained even if pulling out the tube and pulling out the tube.
This review is about item#35313993.

Related Products