Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Air-only polyurethane tube

4.60 (5)
Vacuum Pressure (kPa)
-100
...see all>
Product Options
ADD TO CART
Minimum Bending Radius (mm) Outside Diameter x Inside Diameter (phi mm) Length (m) Weight (g) Minimum Dimension (mm) Minimum Radius Curvature (mm) Tube Overall Length (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Minimum Bending Radius (mm) Outside Diameter x Inside Diameter (phi mm) Length (m) Weight (g) Minimum Dimension (mm) Minimum Radius Curvature (mm) Tube Overall Length (m) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 3x2 100 - - 8 100 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 UBT0320-100-B 87890257 67.99 SGD
Shipped after 2018-05-02
- 3x2 50 - - 8 50   1roll 1 UBT0320-50-CB 87890302 37.99 SGD
Shipped after 2018-05-02
- 10x6.5 100 - - 20 100 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 UBT1065-100-B 87890494 319.99 SGD
Shipped after 2018-05-02
- 12x8 100 - - 30 100 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 UBT1280-100-CB 87890555 449.99 SGD
Shipped after 2018-05-02
- 3x2 20 - - 8 20   1roll 1 UBT0320-20-B 87890275 11.99 SGD
In stock
- 10x6.5 50 - - 20 50   1roll 1 UBT1065-50-B 87890521 159.99 SGD
In stock
- 4x2.5 100 - - 10 100 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 UBT0425-100-CB 87890327 70.99 SGD
Shipped after 2018-05-02
- 4x2.5 50 - - 10 50   1roll 1 UBT0425-50-CB 87890363 37.99 SGD
Shipped after 2018-05-02
- 10x6.5 100 - - 20 100 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 UBT1065-100-CB 87890503 309.99 SGD
Shipped after 2018-05-02
- 10x6.5 50 - - 20 50   1roll 1 UBT1065-50-CB 87890537 159.99 SGD
Shipped after 2018-05-02
- 12x8 50 - - 30 50   1roll 1 UBT1280-50-CB 87890591 229.99 SGD
Shipped after 2018-05-02
- 3x2 50 - - 8 50   1roll 1 UBT0320-50-B 87890293 37.99 SGD
Shipped after 2018-05-02
- 6x4 100 - - 15 100 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 UBT0640-100-CB 87890381 95.99 SGD
Shipped after 2018-05-02
- 8x5 100 - - 15 100 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 UBT0850-100-CB 87890442 229.99 SGD
Shipped after 2018-05-02
- 8x5 50 - - 15 50   1roll 1 UBT0850-50-B 87890476 109.99 SGD
In stock
- 8x5 50 - - 15 50   1roll 1 UBT0850-50-CB 87890485 109.99 SGD
Shipped after 2018-05-02
- 12x8 100 - - 30 100 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 UBT1280-100-B 87890546 449.99 SGD
Shipped after 2018-05-02
20 10x6.5 20 54 - - 20   1roll 1 UBT1065-20-B 35314386 65.99 SGD
In stock
- 8x5 20 - - 15 20   1roll 1 UBT0850-20-B 87890451 48.99 SGD
In stock
- 12x8 20 - - 30 20   1roll 1 UBT1280-20-CB 87890573 93.99 SGD
In stock
- 12x8 20 - - 30 20   1roll 1 UBT1280-20-B 87890564 93.99 SGD
In stock
- 4x2.5 50 - - 10 50   1roll 1 UBT0425-50-B 87890354 32.99 SGD
In stock
- 6x4 20 - - 15 20   1roll 1 UBT0640-20-B 87890397 26.99 SGD
In stock
- 12x8 50 - - 30 50   1roll 1 UBT1280-50-B 87890582 229.99 SGD
Shipped after 2018-05-02
- 3x2 100 - - 8 100 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 UBT0320-100-CB 87890266 61.99 SGD
Shipped after 2018-05-02
- 4x2.5 100 - - 10 100 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 UBT0425-100-B 87890311 63.99 SGD
Shipped after 2018-05-02
- 4x2.5 20 - - 10 20   1roll 1 UBT0425-20-B 87890336 13.99 SGD
In stock
- 6x4 100 - - 15 100 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 UBT0640-100-B 87890372 95.99 SGD
Shipped after 2018-05-02
- 8x5 100 - - 15 100 *[No return] You cannot return this product. For details, see FAQ. 1roll 1 UBT0850-100-B 87890433 229.99 SGD
Shipped after 2018-05-02
- 8x5 20 - - 15 20   1roll 1 UBT0850-20-CB 87890467 47.99 SGD
In stock
- 6x4 50 - - 15 50   1roll 1 UBT0640-50-CB 87890424 51.99 SGD
In stock
- 3x2 20 - - 8 20   1roll 1 UBT0320-20-CB 87890284 12.99 SGD
In stock
15 6x4 20 19 23 15 20   1roll 1 UBT0640-20-CB 87890406 26.99 SGD
In stock
- 6x4 50 - - 15 50   1roll 1 UBT0640-50-B 87890415 51.99 SGD
In stock
- 4x2.5 20 - - 10 20   1roll 1 UBT0425-20-CB 87890345 13.99 SGD
In stock
- 10x6.5 20 - - 20 20   1roll 1 UBT1065-20-CB 87890512 63.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Used for pneumatic piping.
5
From Japan
On 2018-03-13 10:41:14
It is cheaper than the UB series. The UBT series has just started using it, but its durability is evaluated in the future. Worry about hardness · bending resistance · environmental resistance (especially sulfide · peroxide gas atmosphere etc.). Those manufactured overseas will crack due to hardening embrittlement and cause air leakage, but we are expecting how far we can withstand such an environment.
This review is about item#87890476.
It was used for new plumbing
5
From Japan
On 2017-09-01 17:12:01
I always use it! I can trust! Piping work is also very easy.
This review is about item#87890415.
Machine Tools
5
From Japan
On 2016-09-29 17:50:55
I have been using other manufacturers until now, but I think that this one is cheaper and quality is equivalent. I use it for machine tools at 10 meters at a time, 20 meters at a time, so I would like to use the cheapest one from this manufacturer. The color is also cool and it is satisfying.
This review is about item#87890467.
As equipment connection hose
4
From Japan
On 2016-08-18 16:19:45
Easy to use, moderate hardness There is softness.
This review is about item#87890521.
Air piping of radio controlled airplane
4
From Japan
On 2015-01-18 17:14:40
Especially without any problems, 1 volume 20 m is too long. It is best if there are 5 m or 10 m.
This review is about item#87890275.

Related Products