Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Stop Fitting Straight

5.00 (2)
Vacuum Pressure (kPa)
-100
Maximum Working Pressure (MPa)
0.9
...see all>
Product Options
ADD TO CART
Tube Outside Diameter (phi mm) Compatible Screw Dimensions C (mm) Dimention X (mm) Dimensions B (mm) Operating Temperature Range (deg C) Connection Thread Shape Dimensions A (mm) Effective Sectional Area (mm2) Connection Screw Nominal Diameter Dimensions L (mm) Joint Connection Screw Type Weight (g) Screw Diameter R Opposite Side H (mm) Compatible Tube Outer Diameter D (mm) Opening ring Dimensions (mm) Fluid Dimensions P (mm) Dimensions Y (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tube Outside Diameter (phi mm) Compatible Screw Dimensions C (mm) Dimention X (mm) Dimensions B (mm) Operating Temperature Range (deg C) Connection Thread Shape Dimensions A (mm) Effective Sectional Area (mm2) Connection Screw Nominal Diameter Dimensions L (mm) Joint Connection Screw Type Weight (g) Screw Diameter R Opposite Side H (mm) Compatible Tube Outer Diameter D (mm) Opening ring Dimensions (mm) Fluid Dimensions P (mm) Dimensions Y (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- R1/4 13.4 9.8 26.9 0-60 - Straight 11 7.3 - 20.9 Mini type - 22 R1/4 14 6 - Air 12 11.8   1PC 1 PSC6-02M 87896286 5.99 SGD
Shipped after 2018-06-25
8 - 18.3 - 36 - 1/4 - 11 14.2 - 30 - R 23 - 14 - 13.8 - 14 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PSC8-02 87896313 9.99 SGD
Shipped after 2018-06-29
10 - 20.7 - 39.8 - 3/8 - 12 24.9 - 33.5 - R 37 - 17 - 16.8 - 17 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PSC10-03 87896225 10.99 SGD
Shipped after 2018-07-09
10 - 20.7 - 39.8 - 1/2 - 15 24.9 - 31.6 - R 64 - 21 - 16.8 - 18 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PSC10-04 87896234 11.99 SGD
Shipped after 2018-06-29
12 - 23.1 - 45.9 - 1/2 - 15 31.8 - 37.7 - R 66 - 21 - 19.8 - 20.8 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PSC12-04 87896252 12.99 SGD
Shipped after 2018-06-29
4 - 12.1 - 23.9 - 1/8 - 8 2 - 19.9 - R 9.6 - 10 - 7.8X9.8 - 8.8 -   1pc 1 PSC4-01 35314614 8.99 SGD
Shipped after 2018-06-29
8 - 18.3 - 35.7 - 1/8 - 8 9.1 - 31.7 - R 23 - 14 - 13.8 - 14 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PSC8-01 87896304 12.99 SGD
Shipped after 2018-06-29
4 - 12.1 - 23.9 - 1/8 - 8 2 - 19.9 - R 9.6 - 10 - 7.8X9.8 - 8.8 -   1pc 1 PSC4-01M 87896261 8.99 SGD
Shipped after 2018-07-03
10 - 20.1 - 38.3 - 1/4 - 11 17.8 - 32.3 - R 32 - 17 - 16.8 - 17 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PSC10-02 87896216 11.99 SGD
Shipped after 2018-06-29
12 - 23.1 - 45.8 - 3/8 - 12 28.8 - 39.5 - R 65 - 21 - 19.8 - 20.8 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PSC12-03 87896243 12.99 SGD
Shipped after 2018-06-29
8 - 18.3 - 36 - - - 12 15.8 3/8B 29.7 - R 39 - 17 - 13.8 - 15 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 PSC8-03 35314632 8.99 SGD
Shipped after 2018-06-29
6 - 13.4 - 26.9 - - - 8 7.3 1/8B 22.9 - R 9.2 - 10 - 9.8X11.8 - 10 -   1pc 1 PSC6-01M 35314641 6.99 SGD
Shipped after 2018-06-25
6 - 13.4 - 31.7 - - - 3 2.3 M5X0.8 28.7 - M 12 - 10 - 9.8X11.8 - 10 -   1pc 1 PSC6-M5M 87896295 7.99 SGD
Shipped after 2018-06-25
- M5x0.8 12.1 7.8 28.4 0-60 - Straight 3 1.6 - 25.4 Mini type - 7 M5x0.8 8 4 - Air 8 9.8   1PC 1 PSC4-M5M 87896277 7.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Self-made beer server
5
From Japan
On 2017-04-17 08:02:17
I use it for my own beer server (for outdoor). Because I am selling it, I purchased it because it is necessary for a large amount.
This review is about item#35314632.
I am using it as a regulator
5
From Japan
On 2016-05-19 19:34:21
I was using the same thing before but I got to leak the air, so I replaced it, I look forward to future durability.
This review is about item#35314641.

Related Products