Buy more than* S$200* and get FREE SHIPPING

Elbow, Regulator Gauge

5.00 (2)
Purpose
Connection between screw and tube
RoHS Directive
Yu
Display Pressure Range (MPa)
0 to 0.8
Set Pressure Range (MPa)
0.1 to 0.8
Pricision (%)
Gauge +/- 5 (full scale)
Operating Pressure Range (MPa)
0 to 0.9
Operating Temperature Range (deg C)
0 to 60
Material
Nylon guide ring metal body-pressure regulating screw holding spring piston / brass, electroless nickel plating elastic sleeve O-ring valve spring valve lock claw / stainless open ring / or polyacetal (POM) tube / polyurethane V packing / nitrile rubber (
...see all>
Product Options
ADD TO CART
Dimensions B5 (mm) Dimension L1 (mm) Dimensions B4 (mm) Weight (g) Fluid Compatible Tube Outer Diameter D (mm) Pricision Dimensions B3 (mm) Operating temperature Limits Dimension B1 (mm) Shape Dimensions B2 (mm) Dimension L3 (mm) Screw Diameter R Dimension L2 (mm) Opposite Side H2 (mm) Dimensions C (mm) Dimensions P (mm) Dimensions E (mm) Dimensions B6 (mm) Dimensions A (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B5 (mm) Dimension L1 (mm) Dimensions B4 (mm) Weight (g) Fluid Compatible Tube Outer Diameter D (mm) Pricision Dimensions B3 (mm) Operating temperature Limits Dimension B1 (mm) Shape Dimensions B2 (mm) Dimension L3 (mm) Screw Diameter R Dimension L2 (mm) Opposite Side H2 (mm) Dimensions C (mm) Dimensions P (mm) Dimensions E (mm) Dimensions B6 (mm) Dimensions A (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15.8 max:77.8min:73.4 7.8 55 Air 4 +5%(fullscale) 36.2 0 to 60deg C max:81.8min:77.4 Withpressuregaugeelbow 32 18.6 R1/8 51.6 - 15.9 15.2 7.3 15 7.8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RVCM4-01 87966751 42.99 SGD
Shipped after 2018-05-07
15.8 max:77.8min:73.4 7.8 56 - 6 - 36.8 - max:81.8min:77.4 - 32 18.6 R1/8 51.6 - 17 15.2 7.3 15 7.8   1PC 1 RVCM6-01 87966767 44.99 SGD
In stock
17.7 max:84min:79.7 9.9 85 - 8 - 39.8 - max:90min:85.7 - 35.1 22.8 R1/4 57.3 - 18.1 19.1 8.7 19.1 11.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RVCM8-02 87966803 52.99 SGD
Shipped after 2018-05-02
17.7 max:84min:79.7 9.9 84 - 6 - 39.9 - max:90min:85.7 - 35.1 22.8 R1/4 57.3 - 17 19.1 8.7 19.1 11.3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RVCM6-02 87966776 55.99 SGD
Shipped after 2018-05-07
13.7 max:57.6min:53.6 5.8 28 - 6 - 27.8 - max:60.6min:56.6 - 24.8 11.8 M5x0.8 42.8 8 11.6 11 4.7 15.1 3 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RVCM6-M5 87966785 44.99 SGD
Shipped after 2018-05-07
15.8 max:77.8min:73.4 7.8 56 - 8 - 36.7 - max:81.8min:77.4 - 32 18.6 R1/8 51.6 - 18.1 15.2 7.3 15 7.8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 RVCM8-01 87966794 49.99 SGD
Shipped after 2018-05-02
13.7 max:57.6min:53.6 5.8 28 - 4 - 27.4 - max:60.6min:56.6 - 24.8 11.8 M5x0.8 42.8 8 11 11 4.7 15.1 3   1PC 1 RVCM4-M5 35314824 41.99 SGD
Shipped after 2018-05-02
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is used to adjust the pressure of the auxiliary tank.
5
From Japan
On 2017-05-14 21:12:36
I reached this looking for a small regulator. I am satisfied very much that I can get the goods I wanted.
This review is about item#87966767.
Used to adjust pressure of external source of air gun
5
From Japan
On 2014-05-19 19:20:14
It can be used while checking the air pressure always. It is compact, lightweight and convenient.
This review is about item#87966767.

Related Products