Buy more than* S$200* and get FREE SHIPPING

Regulator Union

Purpose
Connection between tube and tube
...see all>
Product Options
ADD TO CART
Dimensions F4 (mm) Dimension B1 (mm) 2014 TRUSCO Published Page Dimensions F3 (mm) Dimensions B2 (mm) Dimension F9(mm) Display Pressure Range (MPa) Dimension L3 (mm) Dimension F8(mm) Dimensions B5 (mm) Pricision (%) Dimension F7(mm) Dimensions B4 (mm) Dimension L2 (mm) RoHS Directive Dimension F2 (mm) Dimension L1 (mm) Compatible Tube Outer Diameter D2 (mm) Dimensions F1 (mm) Operating Pressure Range (MPa) Compatible Tube Outer Diameter D1 (mm) Set Pressure Range (MPa) Operating Temperature Range (deg C) Dimensions P (mm) Dimensions B3 (mm) Weight (g) Dimensions F6 (mm) Dimensions C2 (mm) Fluid TRUSCO Part Number Dimensions F5 (mm) Dimensions C1 (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions F4 (mm) Dimension B1 (mm) 2014 TRUSCO Published Page Dimensions F3 (mm) Dimensions B2 (mm) Dimension F9(mm) Display Pressure Range (MPa) Dimension L3 (mm) Dimension F8(mm) Dimensions B5 (mm) Pricision (%) Dimension F7(mm) Dimensions B4 (mm) Dimension L2 (mm) RoHS Directive Dimension F2 (mm) Dimension L1 (mm) Compatible Tube Outer Diameter D2 (mm) Dimensions F1 (mm) Operating Pressure Range (MPa) Compatible Tube Outer Diameter D1 (mm) Set Pressure Range (MPa) Operating Temperature Range (deg C) Dimensions P (mm) Dimensions B3 (mm) Weight (g) Dimensions F6 (mm) Dimensions C2 (mm) Fluid TRUSCO Part Number Dimensions F5 (mm) Dimensions C1 (mm) Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - - 1PC 1 RVU6-6 35314851 30.99 SGD
In stock
4.2 max:63.3min:58.8 - 4.3 38.6 9 0 to 0.8 9.1 10.3 15.1 Gauge+5(fullscale) 20.6 21.9 19.2 Yu 15 25.4 4 30 0 to 0.9 6 0.1 to 0.8 0 to 60 15 22.3 37 9 11 Air - 17 11.6 Regulator Union 1PC 1 RVU6-4 35314842 30.99 SGD
Shipped after 2018-01-25
4 max:67.5min:63.2 - 4 47.6 13 0 to 0.8 9 11.7 19.2 Gauge +/- 5 (full scale) 23.4 28.6 21.3 Yu 19.8 29.5 6 39.6 0 to 0.9 8 0.1 to 0.8 0 to 60 19.2 28.5 61 12.1 17 - - 21.5 19.6 - 1PC 1 RVU8-6 35314867 34.99 SGD
Shipped after 2018-01-25
4.2 max:63.3min:58.8 1-1378 4.3 38.6 9 0 to 0.8 9.1 10.3 15.1 Gauge +/- 5 (full scale) 20.6 21.9 19.2 Yu 15 25.4 4 30 0 to 0.9 4 0.1 to 0.8 0 to 60 15 21.9 36 9 11 - 378-2891 17 11 - 1PC 1 RVU4-4 35314833 27.99 SGD
Shipped after 2018-01-26
4 max:67.5min:63.2 - 4 47.6 13 0 to 0.8 9 11.7 19.2 Gauge +/- 5 (full scale) 23.4 28.5 21.3 Yu 19.8 29.5 8 39.6 0 to 0.9 8 0.1 to 0.8 0 to 60 19.2 28.5 62 12.1 19.6 - - 21.5 19.6 - 1PC 1 RVU8-8 35314876 34.99 SGD
In stock
ADD TO CART

Related Products