Buy more than* S$200* and get FREE SHIPPING

Light Coupling Socket One-Touch Fitting Type

4.50 (2)
Maximum Working Pressure (MPa)
0.9
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Effective Sectional Area (mm2) Operating Temperature Range (deg C) Vacuum Pressure (kPa) Weight (g) Connection Shape Color Outside Shape 2014 TRUSCO Published Page TRUSCO Part Number RoHS Directive Compatible Tube Outer Diameter D (mm) Fluid Dimensions C (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Effective Sectional Area (mm2) Operating Temperature Range (deg C) Vacuum Pressure (kPa) Weight (g) Connection Shape Color Outside Shape 2014 TRUSCO Published Page TRUSCO Part Number RoHS Directive Compatible Tube Outer Diameter D (mm) Fluid Dimensions C (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
54 18 0-60 - 17 - (Appearance) Black - 1-1241 310-0472 Yes 10 Air 20.2   1PC 1 CPS15-10B 35314921 7.99 SGD
Shipped after 2018-04-23
- - 0 to 60 -100 - Seo \ socket Resinouter look:LightGray Straight - - - 6 - -   1PC 1 CPS15-6W 87966121 6.99 SGD
Shipped after 2018-04-23
- - 0 to 60 -100 - Seo \ socket Resinouter look:LightGray Straight - - - 8 - -   1PC 1 CPS15-8W 87966137 6.99 SGD
Shipped after 2018-04-23
49.8 11 0 to 60 - 13 - (Exterior) Black - - 310-0481 Yes 6 Air 16.8   1PC 1 CPS15-6B 35314903 6.99 SGD
Shipped after 2018-04-23
50.7 18 0 to 60 - 14 - (Exterior) Black - - 310-0499 Yes 8 Air 18.1   1PC 1 CPS15-8B 35314912 6.99 SGD
Shipped after 2018-04-23
- - 0 to 60 -100 - Seo \ socket Resinouter look:LightGray Straight - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CPS15-10W 87966112 10.99 SGD
Shipped after 2018-04-27
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
For air
4
From Japan
On 2016-08-03 02:54:23
There is nothing to say if it is a bit cheaper.
This review is about item#87966121.
Pneumatic equipment piping
5
From Japan
On 2016-03-28 14:55:45
Although it is not a metal body, it is a versatile product, but it is certainly light, removable and smooth, very easy to use. Also the check valve built-in place is more convenient for the purpose. It seems that there is also durability by trying it, so it is very handy.
This review is about item#35314912.

Related Products