Buy more than* S$200* and get FREE SHIPPING

Light Coupling Socket Bulkhead Tube Socket

Maximum Working Pressure (MPa)
0.9
Operating Temperature Range (deg C)
0 to 60
Conformity Tube Outside Diameter (phi mm)
8
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Vacuum Pressure (kPa) Connection Shape Outside Shape RoHS Directive Fluid Effective Sectional Area (mm2) Weight (g) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Vacuum Pressure (kPa) Connection Shape Outside Shape RoHS Directive Fluid Effective Sectional Area (mm2) Weight (g) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
310-0464 - - - Yes Air 18 36 (Exterior) Black   1PC 1 CPS15M-8B 35314937 13.99 SGD
In stock
- -100 Seo \ socket Bulkhead type - - - - LightGray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CPS15M-8W 87966146 16.99 SGD
Shipped after 2018-05-31
ADD TO CART

Related Products