Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Light Coupling Socket

4.50 (2)
Maximum Working Pressure (MPa)
0.9
Operating Temperature Range (deg C)
0 to 60
...see all>
Product Options
ADD TO CART
RoHS Directive Screw Diameter R Fluid Dimensions B (mm) Dimensions A (mm) Effective Sectional Area (mm2) Dimensions L (mm) Vacuum Pressure (kPa) Weight (g) Connection Shape Color Outside Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
RoHS Directive Screw Diameter R Fluid Dimensions B (mm) Dimensions A (mm) Effective Sectional Area (mm2) Dimensions L (mm) Vacuum Pressure (kPa) Weight (g) Connection Shape Color Outside Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- R1/4 - - - - - -100 - Seo \ socket Resinouter look:LightGray Straight *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CPS15-02W 87966094 11.99 SGD
Shipped after 2018-06-29
Yu R3/8 - 48 12 - 41.7 - 38 - (outer look)Black -   1PC 1 CPS15-03B 35314964 9.99 SGD
Shipped after 2018-06-29
Yu R1/4 Air 47 11 18 41 - 30 - (Exterior) Black -   1PC 1 CPS15-02B 35314955 8.99 SGD
In stock
- R1/8 - - - - - -100 - Seo \ socket Resinouter look:LightGray Straight   1PC 1 CPS15-01W 87966085 8.99 SGD
Shipped after 2018-06-29
- R3/8 - - - - - -100 - Seo \ socket Resinouter look:LightGray Straight *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CPS15-03W 87966103 9.99 SGD
Shipped after 2018-06-29
Yu R1/8 Air 44 8 18 40 - 26 - (Exterior) Black -   1PC 1 CPS15-01B 35314946 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Airline extension of compressor
4
From Japan
On 2017-03-13 17:49:19
It's light and popular. Durability is now to be expected, but I will be careful not to degrade with ultraviolet rays.
This review is about item#35314946.
Used for air input system of solder dispenser
5
From Japan
On 2014-03-13 10:38:04
I use it in pair with PISCO's coupling plug. There is no problem at all.
This review is about item#35314946.

Related Products