Buy more than* S$200* and get FREE SHIPPING

Light Coupling Plug, Straight One-Touch Fitting Type

4.33 (3)
Maximum Working Pressure (MPa)
0.9
Operating Temperature Range (deg C)
0 to 60
...see all>
Product Options
ADD TO CART
Outside Shape Functions TRUSCO Part Number RoHS Directive Dimensions P (mm) Compatible Tube Outer Diameter D (mm) Fluid Dimensions C (mm) Dimensions B (mm) Effective Sectional Area (mm2) Vacuum Pressure (kPa) Weight (g) Connection Shape Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Shape Functions TRUSCO Part Number RoHS Directive Dimensions P (mm) Compatible Tube Outer Diameter D (mm) Fluid Dimensions C (mm) Dimensions B (mm) Effective Sectional Area (mm2) Vacuum Pressure (kPa) Weight (g) Connection Shape Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - Yes 18 10 Air 20.2 38.5 23 - 10 - (Exterior) Black   1PC 1 CPP15-10B 35314991 2.99 SGD
In stock
- - - Yes 16 8 Air 18.1 34.7 24 - 6 - (Exterior) Black   1PC 1 CPP15-8B 35314982 2.99 SGD
In stock
- - 310-0324 Yes 15 6 Air 17 32.8 11 - 5 - (Exterior) Black   1PC 1 CPP15-6B 35314973 1.99 SGD
In stock
Straight Standard Type - - - - - - - - -100 - Plug Resinouter look:LightGray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CPP15-10W 87966173 3.99 SGD
Shipped after 2018-05-01
Straight Standard Type - - - 6 - - - - -100 - Plug Resinouter look:LightGray   1PC 1 CPP15-6W 87966182 2.99 SGD
In stock
Straight Standard Type - - - 8 - - - - -100 - Plug Resinouter look:LightGray *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CPP15-8W 87966191 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
For air
4
From Japan
On 2016-08-03 03:25:05
There is sense of cut-off at release compared to other companies.
This review is about item#35314982.
For 15 series socket
4
From Japan
On 2016-02-13 17:19:09
It was good that light gray color can be bought from 1 point. Also, although it may not be limited to the 15 series, the light coupling, the socket has not much clicking feeling when inserting and removing it unlike ordinary metal coupling, socket. It is more nuchachish than clicking. Well it does not relate to the function ...
This review is about item#87966182.
Solder dispenser input
5
From Japan
On 2014-03-13 10:36:00
I use it in pair with PISCO coupling socket. There is no problem at all.
This review is about item#35314973.

Related Products