Buy more than* S$200* and get FREE SHIPPING

Elbow, One-Touch Fitting

5.00 (1)
Maximum Working Pressure (MPa)
0.9
Operating Temperature Range (deg C)
0 to 60
...see all>
Product Options
ADD TO CART
Effective Sectional Area (mm2) Outside Shape Weight (g) Functions Color RoHS Directive Dimensions P2 (phi mm) Dimensions P1 (phi mm) Compatible Tube Outer Diameter D (mm) Fluid Dimensions C (mm) Dimensions B (mm) Vacuum Pressure (kPa) Dimensions E (mm) Connection Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Effective Sectional Area (mm2) Outside Shape Weight (g) Functions Color RoHS Directive Dimensions P2 (phi mm) Dimensions P1 (phi mm) Compatible Tube Outer Diameter D (mm) Fluid Dimensions C (mm) Dimensions B (mm) Vacuum Pressure (kPa) Dimensions E (mm) Connection Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Straight - Standard Type Resinouter look:LightGray - - - 8 - - - -100 - Plug *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CPP15L-8W 87966225 3.99 SGD
Shipped after 2018-01-26
- Straight - Standard Type Resinouter look:LightGray - - - - - - - -100 - Plug *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CPP15L-10W 87966207 3.99 SGD
Shipped after 2018-01-26
- Straight - Standard Type Resinouter look:LightGray - - - 6 - - - -100 - Plug *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CPP15L-6W 87966216 7.99 SGD
Shipped after 2018-01-26
10 - 6 - (Exterior) Black Yu 15 13 6 Air 17 22.5 - 21.3 -   1PC 1 CPP15L-6B 35315007 2.99 SGD
Shipped after 2018-01-22
- - 7 - (outer look)Black Yu 15 15 8 - 18.1 23.5 - 23.2 -   1PC 1 CPP15L-8B 35315016 2.99 SGD
Shipped after 2018-01-22
- - 11 - (outer look)Black Yu 18 18 - - 20.2 25 - 27 -   1PC 1 CPP15L-10B 35315025 3.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Using base suction parts
5
From Japan
On 2016-09-29 17:17:10
I decided to use it this time because it was very good to use it ten years ago.
This review is about item#35315025.

Related Products