Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Light Coupling Socket One-Touch Fitting Type

4.62 (8)
Maximum Working Pressure (MPa)
0.9
...see all>
Product Options
ADD TO CART
Vacuum Pressure (kPa) Color Connection Shape Outside Shape TRUSCO Part Number RoHS Directive Compatible Tube Outer Diameter D (mm) Fluid Dimensions C (mm) Dimensions B (mm) Effective Sectional Area (mm2) Operating Temperature Range (deg C) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Vacuum Pressure (kPa) Color Connection Shape Outside Shape TRUSCO Part Number RoHS Directive Compatible Tube Outer Diameter D (mm) Fluid Dimensions C (mm) Dimensions B (mm) Effective Sectional Area (mm2) Operating Temperature Range (deg C) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- (Exterior) Black - - - Yes 10 Air 20.2 59.8 22.6 0 to 60 28   1PC 1 CPS20-10B 35315052 7.99 SGD
In stock
- (Exterior) Black - - - Yes 12 Air 23.4 60 23 0 to 60 30   1PC 1 CPS20-12B 35315061 7.99 SGD
In stock
-100 Resinouter look:LightGray Seo \ socket Straight - - 8 - - - 20 0 to 60 -   1PC 1 CPS20-8W 87966295 7.99 SGD
In stock
-100 Resinouter look:LightGray Seo \ socket Straight - - - - - - 20 0 to 60 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CPS20-12W 87966277 13.99 SGD
Shipped after 2018-05-08
-100 Resinouter look:LightGray Seo \ socket Straight - - - - - - 20 0 to 60 -   1PC 1 CPS20-10W 87966261 6.99 SGD
In stock
-100 Resinouter look:LightGray Seo \ socket Straight - - 6 - - - 20 0 to 60 -   1PC 1 CPS20-6W 87966286 7.99 SGD
In stock
- (Exterior) black - - 310-0529 available 6 Air 17 54.8 11.5 0 - 60 23   1PC 1 CPS20-6B 35315034 7.99 SGD
In stock
- (Exterior) black - - 310-0537 available 8 Air 18.1 54.7 19.8 0 - 60 24   1PC 1 CPS20-8B 35315043 7.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
Air Tool
5
From Japan
On 2017-11-20 08:33:56
Made lighter than metal The weight burden when working with air tool is reduced It became possible to perform more delicate work Once you use it, you can not use a metal one-touch fitting already However, because it is made of resin, it will naturally break if rough handling
This review is about item#35315052.
For the use of Air Nipa's Bar
5
From Japan
On 2017-05-23 18:23:32
I used a metal coupling socket, but by using this coupling, it was lightweight overall.
This review is about item#35315034.
To an air tool
5
From Japan
On 2017-04-05 14:35:53
It has air stopping function and it is recommended because it is light, I like it and I like 5 pcs
This review is about item#35315034.
For painting work
3
From Japan
On 2016-11-08 17:02:19
It is removable, light and solid, and recommended
This review is about item#35315043.
For installation of air hose
4
From Japan
On 2016-05-10 09:12:46
It fits snugly to the opponent side. Since there is no air leakage made of resin, there is no worry of rusting
This review is about item#35315043.
To add air equipment
5
From Japan
On 2014-12-09 17:04:44
It is lighter than metal. Do not use it as a tool that always swings, but it may be better to use resin for branches of the air line. I will fit thoroughly.
This review is about item#35315034.
Connection of air tool
5
From Japan
On 2013-11-05 19:52:01
Very light and very user friendly.
This review is about item#35315034.
Polishing
5
From Japan
On 2013-07-25 16:48:10
Anyway, it is light, it breaks when dropping it with a socket on the tool and it becomes useless. (I want a little strength)
This review is about item#35315052.

Related Products