Buy more than* S$200* and get FREE SHIPPING

Light Coupling Socket

RoHS Directive
Yu
Vacuum Pressure (kPa)
-100
Connection Shape
Seo \ socket
Outside Shape
Straight
Maximum Working Pressure (MPa)
0.9
Operating Temperature Range (deg C)
0 to 60
...see all
Product Options
ADD TO CART
Effective Sectional Area (mm2) Dimensions L (mm) Weight (g) Color Screw Diameter R Fluid Dimensions B (mm) Dimensions A (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Effective Sectional Area (mm2) Dimensions L (mm) Weight (g) Color Screw Diameter R Fluid Dimensions B (mm) Dimensions A (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 44.7 44 Resinouter look:LightGray R3/8 - 51 12 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CPS20-03W 87966243 8.10 SGD
Shipped after 2017-01-25
20 45.8 54 Resinouter look:LightGray R1/2 - 54 15 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CPS20-04W 87966252 8.38 SGD
Shipped after 2017-01-25
20 44 41 Resinouter look:LightGray R1/4 - 50 11 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CPS20-02W 87966234 7.81 SGD
Shipped after 2017-01-25
22.9 44 41 (Exterior) Black R1/4 Air 50 11 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CPS20-02B 35315077 8.25 SGD
Shipped after 2017-01-25
24.1 44.7 44 (outer look)Black R3/8 - 51 12   1PC 1 CPS20-03B 35315086 8.38 SGD
Shipped after 2017-01-25
24.2 45.8 54 (outer look)Black R1/2 - 54 15   1PC 1 CPS20-04B 35315095 9.68 SGD
In stock
ADD TO CART

Related Products