Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Light Coupling Plug, Elbow One-Touch Fitting Type

Maximum Working Pressure (MPa)
0.9
Operating Temperature Range (deg C)
0 to 60
...see all>
Product Options
ADD TO CART
Fluid Dimensions C (mm) Dimensions B (mm) Vacuum Pressure (kPa) Dimensions E (mm) Connection Shape Effective Sectional Area (mm2) Outside Shape Weight (g) Functions Color RoHS Directive Dimensions P2 (phi mm) Dimensions P1 (phi mm) Compatible Tube Outer Diameter D (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Dimensions C (mm) Dimensions B (mm) Vacuum Pressure (kPa) Dimensions E (mm) Connection Shape Effective Sectional Area (mm2) Outside Shape Weight (g) Functions Color RoHS Directive Dimensions P2 (phi mm) Dimensions P1 (phi mm) Compatible Tube Outer Diameter D (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Air 17 28 - 23.8 - 10.7 - 8 - (Exterior) Black Yes 16 14.5 6   1PC 1 CPP20L-6B 35315104 2.99 SGD
In stock
- - - -100 - Plug 20 Straight - Standard Type Resinouter look:Black - - - -   1PC 1 CPP20L-10B 87966453 2.99 SGD
In stock
- - - -100 - Plug 20 Straight - Standard Type Resinouter look:LightGray - - - 6 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CPP20L-6W 87966496 5.99 SGD
Shipped after 2018-06-26
- - - -100 - Plug 20 Straight - Standard Type Resinouter look:Black - - - -   1PC 1 CPP20L-12B 87966471 3.99 SGD
In stock
- - - -100 - Plug 20 Straight - Standard Type Resinouter look:LightGray - - - 8   1PC 1 CPP20L-8W 87966505 5.99 SGD
Shipped after 2018-06-26
- - - -100 - Plug 20 Straight - Standard Type Resinouter look:LightGray - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CPP20L-10W 87966462 3.99 SGD
Shipped after 2018-06-26
- - - -100 - Plug 20 Straight - Standard Type Resinouter look:LightGray - - - -   1PC 1 CPP20L-12W 87966487 4.99 SGD
Shipped after 2018-06-26
Air 18.1 28 - 23.7 - 17.5 - 8 - (Exterior) Black Yu 16 14.5 8   1PC 1 CPP20L-8B 35315113 2.99 SGD
In stock
ADD TO CART

Related Products