Buy more than* S$200* and get FREE SHIPPING

Light Coupling Plug, Straight One-Touch Fitting Type

4.55 (11)
Maximum Working Pressure (MPa)
0.9
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Effective Sectional Area (mm2) Vacuum Pressure (kPa) Operating Temperature Range (deg C) Connection Shape Weight (g) Outside Shape Color Functions RoHS Directive TRUSCO Part Number Dimensions P (mm) Compatible Tube Outer Diameter D (mm) Fluid Dimensions C (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Effective Sectional Area (mm2) Vacuum Pressure (kPa) Operating Temperature Range (deg C) Connection Shape Weight (g) Outside Shape Color Functions RoHS Directive TRUSCO Part Number Dimensions P (mm) Compatible Tube Outer Diameter D (mm) Fluid Dimensions C (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 20 -100 0 to 60 Plug - Straight Resinouter look:LightGray Standard Type - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CPP20-12W 87966374 6.99 SGD
Shipped after 2018-05-02
- 20 -100 0 to 60 Plug - Straight Resinouter look:LightGray Standard Type - - - 6 - -   1PC 1 CPP20-6W 87966401 1.99 SGD
In stock
- 20 -100 0 to 60 Plug - Straight Resinouter look:LightGray Standard Type - - - 8 - -   1PC 1 CPP20-8W 87966444 2.99 SGD
In stock
- 20 -100 0 to 60 Plug - Straight Resinouter look:LightGray Standard Type - - - - - -   1PC 1 CPP20-10W 87966331 2.99 SGD
In stock
38.8 12.5 - 0 - 60 - 7 - (Exterior) black - available 310-0405 16 6 Air 17   1PC 1 CPP20-6B 35315122 1.99 SGD
In stock
38.7 23.3 - 0 - 60 - 7 - (Exterior) black - Available 310-0413 16 8 Air 18.1   1PC 1 CPP20-8B 35315131 2.99 SGD
In stock
45.2 33.8 - 0 - 60 - 13 - (Exterior) black - available 310-0383 20 10 Air 20.2   1PC 1 CPP20-10B 35315147 2.99 SGD
In stock
45.4 33.1 - 0 - 60 - 14 - (Exterior) black - available 310-0391 20 12 Air 23.4   1PC 1 CPP20-12B 35315156 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.55
11 Customer Reviews
The reviews are automatic translation.
Used for air piping (polyurethane / nylon hose)
5
From Japan
On 2018-03-07 11:33:07
It is the same standard as a metal coupler (20 sizes), lightweight, inexpensive and easy to handle. It is not suitable for use of flexible thread-containing polyurethane hose (the seal is incomplete if irregularities are present on the surface). Only for rigid polyurethane hose & nylon hose. Besides CPP 20 - 10 B, each size is in use. It is more convenient if there is a hole that can be tagged.
This review is about item#35315147.
Air Roots
5
From Japan
On 2017-11-27 15:36:55
You can also insert and remove the tube with one touch It is light and easy to use
This review is about item#35315147.
Use air chuck to use lock function of scissor lift
4
From Japan
On 2017-10-24 21:28:19
It can be used without problems and the lock function of the lift works smoothly
This review is about item#35315122.
Air tool
5
From Japan
On 2017-04-05 14:36:47
I also bought five favorites for females as well.
This review is about item#35315122.
Piping of equipment
5
From Japan
On 2017-03-16 18:12:22
I arranged a fitting that was suddenly missing. I arrive soon and it is useful.
This review is about item#35315131.
For painting work
3
From Japan
On 2016-11-08 17:03:01
I wanted lots and purchased several pieces It is very easy to use
This review is about item#35315131.
For installation of air hose
4
From Japan
On 2016-05-10 09:12:20
It fits snugly to the opponent side. Since there is no air leakage made of resin, there is no worry of rusting
This review is about item#35315131.
When delivering the equipment, customers often do not prepare air hoses etc. We are using them as spare parts.
5
From Japan
On 2015-01-29 16:23:58
The tube can be attached and detached smoothly, and the feeling gripped is also good.
This review is about item#35315122.
Compressed air equipment
5
From Japan
On 2014-05-26 13:28:54
Good feeling
This review is about item#35315131.
Fitting of air hose
4
From Japan
On 2013-07-23 13:09:44
Easy to use and easy to use as it is a one-touch fitting. The workers at the site were also pleased.
This review is about item#35315122.

Related Products