Buy more than* S$200* and get FREE SHIPPING

Light Coupling Plug, Straight Check Valve Internal Battery Type

Maximum Working Pressure (MPa)
0.9
Operating Temperature Range (deg C)
0 to 60
...see all>
Product Options
ADD TO CART
Dimensions P (mm) Compatible Tube Outer Diameter D (mm) Fluid Dimensions C (mm) Dimensions B (mm) Effective Sectional Area (mm2) Vacuum Pressure (kPa) Weight (g) Connection Shape Color Outside Shape Functions Specification RoHS Directive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions P (mm) Compatible Tube Outer Diameter D (mm) Fluid Dimensions C (mm) Dimensions B (mm) Effective Sectional Area (mm2) Vacuum Pressure (kPa) Weight (g) Connection Shape Color Outside Shape Functions Specification RoHS Directive Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21 10 Air 20.8 55.2 26 - 18 - (Exterior) Black - - With check valve Yu 1PC 1 CPP20-10CB 35315192 4.99 SGD
Shipped after 2018-02-28
- - - - - 20 -100 - Plug [Resinouter look]LightGray Straight Built-in check valve type - - 1PC 1 CPP20-10CW 87966304 5.99 SGD
Shipped after 2018-02-28
16 8 Air 18.7 45.4 18 - 9 - (Exterior) Black - - With check valve Yes 1PC 1 CPP20-8CB 35315183 3.99 SGD
In stock
16 6 Air 17.6 45.5 10.1 - 9 - (Exterior) Black - - With check valve Yes 1PC 1 CPP20-6CB 35315174 3.99 SGD
In stock
- 8 - - - 20 -100 - Plug [Resinouter look]LightGray Straight Built-in check valve type - - 1PC 1 CPP20-8CW 87966417 6.99 SGD
Shipped after 2018-02-28
- - - - - 20 -100 - Plug [Resinouter look]LightGray Straight Built-in check valve type - - 1PC 1 CPP20-12CW 87966347 5.99 SGD
Shipped after 2018-02-28
- 6 - - - 20 -100 - Plug [Resinouter look]LightGray Straight Built-in check valve type - - 1PC 1 CPP20-6CW 87966383 6.99 SGD
Shipped after 2018-02-28
21 12 Air 24 55.4 26.4 - 21 - (Exterior) Black - - With check valve Yu 1PC 1 CPP20-12CB 35315201 4.99 SGD
Shipped after 2018-03-07
ADD TO CART

Related Products