Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

MB R Horn, High Note Type

4.33 (6)
Sound Pressure Level (dB)
110/2m
Voltage (V)
12
Current (A)
3
Cycle(Hz)
440
Type
Treble
Specification
Safety standard compliant products
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MBH-2E-R 35308813 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Replacement for motorcycles
1
From Japan
On 2018-02-08 14:29:49
I bought it for a bike but I was surprised to see the size of the actual thing. Recent bikes do not have space that can be installed very much. When purchasing it is necessary to check the size. I also have a firm weight.
This review is about item#35308813.
Replacement parts for light tiger
5
From Japan
On 2017-02-23 22:13:58
Acty's horn does not sound so I replaced it. The installation was attached very easily in two places of flat Giboshi, so the volume is also good for the vehicle inspection so it will not be a problem
As repair parts
5
From Japan
On 2016-05-28 18:01:05
I exchanged with a warning sound of a construction machine.
This review is about item#35308813.
light truck
5
From Japan
On 2013-10-28 13:22:49
Good sound.
This review is about item#35308813.
Change to a genuine product of a motorcycle
5
From Japan
On 2012-11-24 20:13:53
It installed in the Z750 FX II which will be 30 years from the first year registration. The fact that genuine parts are rusted and the sound pressure has declined is the motive for the exchange. The genuine horn was bolted to the center of the horn at the center on the plate stopped with two bolts. This product was attached with an iron plate and bolted with one bolt to the mounting hole with two removed car bodies. I was worried that even one tightening would be okay, but I think that it will be fine as it is tightened enough. I immediately confirmed the sound pressure, but it is still nice. It will ring comfortably.
This review is about item#35308813.
Equipped with YAMAHA V-MAX (large motorcycle)
5
From Japan
On 2012-09-02 20:48:51
Although the installation space of genuine horn is narrow, adjustment of terminal position and bending a horn attachment bar a little to fit the space can be equipped in the just position and the volume is also large and good. So far I was wearing electronic horn but water entered the horn in rainy weather and car washing cheaply so many troubles so I wore a cheap two type bike but the volume is low and it is useless at high speed Although it made it, the volume was also resolved high.
This review is about item#35308813.

Related Products