Buy more than* S$200* and get FREE SHIPPING

Light Coupling Socket One-Touch Fitting Type

5.00 (3)
RoHS Directive
Available
Fluid
Air, water
Maximum Working Pressure (MPa)
0.9
Operating Temperature Range (deg C)
0 - 60
Shape
LIGHT COUPLING E3-E7 SERIES WITH STRAIGHT SOCKETS
...see all
Product Options
ADD TO CART
Dimensions P (mm) Compatible Tube Outer Diameter D (mm) Dimensions C (mm) Dimensions B (mm) Effective Sectional Area (mm2) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions P (mm) Compatible Tube Outer Diameter D (mm) Dimensions C (mm) Dimensions B (mm) Effective Sectional Area (mm2) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9.5 4 10.9 29.7 3.3 9 310-0430 1PC 1 CPSE3-4 35315244 11.00 SGD
In stock
11.5 6 11.7 32.2 7.7 13 310-0456 1PC 1 CPSE7-6 35315253 10.58 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used for carbonated water production
5
From Japan
On 2016-11-29 16:24:59
When holding the urethane tube and inserting / removing the socket, there is a time when the tube will come out so you need to hold the main body securely.
This review is about item#35315244.
Carbon dioxide gas used for kit
5
From Japan
On 2015-11-26 11:31:39
Compactly assembled, easy to install hose with one touch,
This review is about item#35315244.
As air parts
5
From Japan
On 2013-09-10 17:42:12
Because it is a famous first-class manufacturer, you can use it with no problem with confidence. Notch (lock) sound when attached is small, so it is great if it is a little larger.
This review is about item#35315253.

Related Products