Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Light Coupling Socket Bulkhead Tube Socket

3.50 (8)
Maximum Working Pressure (MPa)
0.9
Operating Temperature Range (deg C)
0 to 60
...see all>
Product Options
ADD TO CART
Compatible Tube Outer Diameter D (mm) Screw Diameter M Dimension G(mm) Fluid Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) 2014 TRUSCO Published Page Effective Sectional Area (mm2) RoHS Directive Weight (g) Opposite Side H (mm) Dimensions P (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Tube Outer Diameter D (mm) Screw Diameter M Dimension G(mm) Fluid Dimensions C (mm) Dimensions B (mm) Dimensions A (mm) 2014 TRUSCO Published Page Effective Sectional Area (mm2) RoHS Directive Weight (g) Opposite Side H (mm) Dimensions P (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 M12x1 4 Air, water 11.7 32.2 12.4 - 7.7 Yes 18 14 11.5 310-0448 1PC 1 CPSE7M-6 35315271 13.99 SGD
In stock
4 M9x0.5 3 Air,water 10.9 29.7 10.9 1-1242 3.3 Yu 10 10 9.5 310-0421 1PC 1 CPSE3M-4 35315262 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 1
1 star 2
Review Rating: 3.50
8 Customer Reviews
The reviews are automatic translation.
Carbonated water bottle mounted on lid
5
From Japan
On 2018-03-19 09:54:31
Although it is not the original usage, I am satisfied. Up to now I was using the Nitto Kohki micro coupler but the length of the male screw was short and it was difficult. This product is easy to install even with a thick lid for bulkhead use. There were also posts that M12 pitch 1.0 nut was easy to rust, and we also immediately rusted under carbonated water. As an alternative (although this is not the usual usage), "Nut (M12 for small toggle) order code: 75800697" or "Round nut (for M12 bushing) order code: 75801747" can be substituted. It is not rust at the moment. Gaskets are used separately, such as round washers (silicon rubber) M10 and G1 / 2 fitting packing (EPDM).
This review is about item#35315271.
Creation of carbonated water
2
From Japan
On 2018-03-02 09:45:37
Even if I want to change it to a different nut, because it is M9, it can not be done without circulation
This review is about item#35315262.
Gas filling
1
From Japan
On 2017-10-23 05:07:47
The attached nut immediately rusts. I can not find a substitute same rust-free nut. Although there is no problem in use, it is unfortunate that only the nut rusts immediately although the main body does not rust. I should have made similar products of other companies.
Creation of carbonated water
4
From Japan
On 2017-03-02 13:43:46
Used in conjunction with CPPE 7 - 6. It is very easy to use detachable with one hand. When plug is removed, pressure inside PET bottle can be kept, but when connecting plug, content may flow back into hose as you shake PET bottle, so if you use properly as check valve etc. depending on contents to be carbonated Is good.
This review is about item#35315271.
Make carbonated water
1
From Japan
On 2016-09-29 18:30:06
It's big with this hand, easy to work but very rusty
This review is about item#35315271.
Gas filling
5
From Japan
On 2015-09-16 12:08:45
Thank you very much for your prompt response.
This review is about item#35315262.
Creation of carbonated water
5
From Japan
On 2015-09-01 22:47:51
It is convenient to remove with one touch without leaking.
This review is about item#35315262.
My own carbonated water
5
From Japan
On 2015-08-20 14:54:13
I use a hole in the lid of a plastic bottle and use it, but it is tightly closed tightly without leaking. Also, one touch is easy and easy to connect.
This review is about item#35315271.

Related Products