Buy more than* S$200* and get FREE SHIPPING

Light Coupling Socket Straight Screw Type

4.00 (5)
Maximum Working Pressure (MPa)
0.9
Operating Temperature Range (deg C)
0 to 60
...see all>
Product Options
ADD TO CART
Dimensions P (mm) Fluid Dimensions B (mm) Dimensions A (mm) Effective Sectional Area (mm2) Dimensions L (mm) Weight (g) 2014 TRUSCO Published Page RoHS Directive TRUSCO Part Number Screw Diameter R Opposite Side H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions P (mm) Fluid Dimensions B (mm) Dimensions A (mm) Effective Sectional Area (mm2) Dimensions L (mm) Weight (g) 2014 TRUSCO Published Page RoHS Directive TRUSCO Part Number Screw Diameter R Opposite Side H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9.5 Air, water 22.3 2.9 3.2 19.4 3.2 - Yes 378-0911 M5x0.8 9 1PC 1 CPSE3-M5 35315305 9.47 SGD
In stock
11.5 Air, water 25 2.9 4 22.1 4 - Yes 378-0929 M5x0.8 10 1PC 1 CPSE7-M5 35315323 10.58 SGD
In stock
11.5 - 29.8 8 8.3 25.8 8.3 - Yu - R1/8 - 1PC 1 CPSE7-01 35315332 10.58 SGD
In stock
9.5 - 27.8 8 3.8 23.8 3.8 1-1242 Yu 378-0902 R1/8 - 1PC 1 CPSE3-01 35315314 9.60 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
5 Customer Reviews
The reviews are automatic translation.
Creation of carbonated water with carbonic acid gas
5
From Japan
On 2017-09-07 15:46:46
With solid build, no air leaks, you can use with confidence.
This review is about item#35315305.
Purchase for making carbonated water
5
From Japan
On 2017-09-05 14:56:49
I think that desorption with the light coupling plug elbow one-touch fitting type is also easy and very good. I think that the feeling of security will increase if the screw part has a length about twice as long.
This review is about item#35315323.
My creative work by a carbonated water maker
4
From Japan
On 2017-01-31 13:54:46
The screw is somewhat short. I can manage to put a nut on it somehow, but I guess it is safe to have 3 mm more.
This review is about item#35315323.
Indoor piping
2
From Japan
On 2015-07-23 17:11:44
M5 screws are cut and fixed with nuts, but it is difficult to pinch something between screws because it is short, I think that it is dangerous if it is high pressure. It seems to be a type that connects directly to equipment and piping.
This review is about item#35315305.
To make carbonic acid
4
From Japan
On 2014-09-29 21:06:39
In the installation, the screw part was short, the seal was removed and a little cap was scraped and attached. I am satisfied with feeling satisfied.
This review is about item#35315323.

Related Products