Buy more than* S$200* and get FREE SHIPPING

Light Coupling Plug, Straight One-Touch Fitting Type

5.00 (3)
RoHS Directive
available
Fluid
Air, water
Maximum Working Pressure (MPa)
0.9
Operating Temperature Range (deg C)
0 - 60
Shape
LIGHT COUPLING E3-E7 SERIES WITH STRAIGHT SOCKETS
...see all>
Product Options
ADD TO CART
Compatible Tube Outer Diameter D1 (mm) Dimensions P (mm) Dimention D2 (phi mm) Dimensions C (mm) Dimensions B (mm) Effective Sectional Area (mm2) Dimensions L (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Tube Outer Diameter D1 (mm) Dimensions P (mm) Dimention D2 (phi mm) Dimensions C (mm) Dimensions B (mm) Effective Sectional Area (mm2) Dimensions L (mm) Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 8 3.5 10.9 21.1 4.2 9.2 4 310-0251 1PC 1 CPPE3-4 35315341 2.99 SGD
In stock
6 10 5.4 11.7 22.6 11.4 9.9 5 310-0278 1PC 1 CPPE7-6 35315357 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Creation of carbonated water
5
From Japan
On 2017-03-02 13:32:59
Used in conjunction with CPSE 7M - 6. It is simple and easy to use.
This review is about item#35315357.
Carbonated water refining
5
From Japan
On 2015-09-18 16:56:15
It was nice and easy to use.
This review is about item#35315357.
I use it for switching system of some kind
5
From Japan
On 2013-09-30 23:00:40
I was satisfied that things I thought could arrive and use without trouble. It is made of metal and there seems to be durability.
This review is about item#35315341.

Related Products