Buy more than* S$200* and get FREE SHIPPING

Light Coupling Plug

Maximum Working Pressure (MPa)
0.9
...see all>
Product Options
ADD TO CART
Dimension D (phi mm) Effective Sectional Area (mm2) RoHS Directive Operating Temperature Range (deg C) Tubes Outside Diameter D (phi mm) Weight (g) Dimensions P (mm) Fluid Dimension L2 (mm) Dimensions B (mm) Dimensions E (mm) Connection Screw Type Dimension F (mm) Vacuum Pressure (kPa) Dimensions A (mm) Connection Thread Dimension L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension D (phi mm) Effective Sectional Area (mm2) RoHS Directive Operating Temperature Range (deg C) Tubes Outside Diameter D (phi mm) Weight (g) Dimensions P (mm) Fluid Dimension L2 (mm) Dimensions B (mm) Dimensions E (mm) Connection Screw Type Dimension F (mm) Vacuum Pressure (kPa) Dimensions A (mm) Connection Thread Dimension L1 (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1.8 Yes 0-60 3.5 7 8 Air, water 9.2 9.2 15.2 - 8 - 3.2 - 12.8 1PC 1 CPPE3H-M5 35315384 4.99 SGD
Shipped after 2018-01-23
5.4 2.6 - - - 11 10 - 9.9 10.8 16.9 M 10 -100 3.8 M5X0.8 14.8 1pc 1 CPPE7H-M5 35315393 5.99 SGD
Shipped after 2018-01-24
ADD TO CART

Related Products