Buy more than* S$200* and get FREE SHIPPING

Minimal Joint Universal Elbow

Purpose
Connection between screw and screw
Vacuum Pressure (kPa)
-100
...see all
Product Options
ADD TO CART
Effective Sectional Area (mm2) Opposite Side H (mm) Dimensions L (mm) Dimensions M2 (mm) Operating Temperature Range (deg C) Dimensions M1 (mm) Weight (g) Fluid Shape Dimensions B (mm) Dimensions E (mm) Orifice Diameter (phi mm) Dimension F (mm) Material (gasket) Dimensions A (mm) Compatible Screws (mm) Maximum Working Pressure (MPa) RoHS Directive Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Effective Sectional Area (mm2) Opposite Side H (mm) Dimensions L (mm) Dimensions M2 (mm) Operating Temperature Range (deg C) Dimensions M1 (mm) Weight (g) Fluid Shape Dimensions B (mm) Dimensions E (mm) Orifice Diameter (phi mm) Dimension F (mm) Material (gasket) Dimensions A (mm) Compatible Screws (mm) Maximum Working Pressure (MPa) RoHS Directive Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - 0 to 50 - - - - - - - - POMSUS304,NBR(LC,LCN,LN,LR,LLC) - Female, male thread /M3x0.5 1.0 (vacuum tube used time: 0.3) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 LH-FM3-M3 87965385 23.73 SGD
Shipped after 2017-10-03
- - - - 0 to 50 - - - - - - - - POM - Female, male thread /M3x0.5 1.0 (vacuum tube used time: 0.3) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 LH-FM3-M3C 87965394 31.90 SGD
Shipped after 2017-10-02
- - - - 0 to 50 - - - - - - - - POM - Female, male thread /M5x0.8 1.0 (vacuum tube used time: 0.3) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 LH-FM5-M5C 87965403 22.43 SGD
Shipped after 2017-10-03
1.5 7 12.8 M5x0.8 0 - 50 M5x0.8 6.5 Air Minimal joint Universal elbow 16 12 1.8 [] 8 - 3.2 - 0.5, VACUUM TUBE (NC) USE TIME: 0.3 available   1PC 1 LH-FM5-M5 35315445 1.68 SGD
In stock
ADD TO CART

Related Products