Buy more than* S$200* and get FREE SHIPPING

Minimal Fitting Nipple

Vacuum Pressure (kPa)
-100
Operating Temperature Range (deg C)
0 to 50
...see all
Product Options
ADD TO CART
RoHS Directive Shape Opposite Side H (mm) Screw Diameter M Dimension G(mm) Fluid Dimensions B (mm) Orifice Diameter (phi mm) Purpose Dimensions A (mm) Maximum Working Pressure (MPa) Material (gasket) Effective Sectional Area (mm2) Compatible Screws (mm) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
RoHS Directive Shape Opposite Side H (mm) Screw Diameter M Dimension G(mm) Fluid Dimensions B (mm) Orifice Diameter (phi mm) Purpose Dimensions A (mm) Maximum Working Pressure (MPa) Material (gasket) Effective Sectional Area (mm2) Compatible Screws (mm) Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - Connection between screw and screw - 0.5 (vacuum tube used time: 0.3) POMSUS304,NBR(LC,LCN,LN,LR,LLC) - Male thread /M3x0.5 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 LN-M3-M3 87964956 21.15 SGD
Shipped after 2017-06-08
- - - - - - - - Connection between screw and screw - 0.5 (vacuum tube used time: 0.3) POMSUS304,NBR(LC,LCN,LN,LR,LLC) - Male thread /M3x0.5 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 LN-M3-M3C 87964965 24.87 SGD
Shipped after 2017-06-02
- - - - - - - - Connection between screw and screw - 0.5 (vacuum tube used time: 0.3) POMSUS304,NBR(LC,LCN,LN,LR,LLC) - Male thread /M5x0.8 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 LN-M5-M5C 87964974 6.49 SGD
Shipped after 2017-06-05
Yes Minimal joint Yuppuru 7 M5x0.8 0.5 Air 9.5 2.5 - 3 1, vacuum tube (NC) is used: 0.3 - 2.1 - 1.5   1PC 1 LN-M5-M5 35315454 0.54 SGD
In stock
ADD TO CART

Related Products