Buy more than* S$200* and get FREE SHIPPING

Minimal Fitting Plug

Vacuum Pressure (kPa)
-100
Operating Temperature Range (deg C)
0 to 50
...see all>
Product Options
ADD TO CART
Material (gasket) Weight (g) Compatible Screws (mm) Shape RoHS Directive Opposite Side H (mm) Screw Diameter M Dimension G(mm) Fluid Dimensions B (mm) Dimensions A (mm) Purpose Maximum Working Pressure (MPa) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (gasket) Weight (g) Compatible Screws (mm) Shape RoHS Directive Opposite Side H (mm) Screw Diameter M Dimension G(mm) Fluid Dimensions B (mm) Dimensions A (mm) Purpose Maximum Working Pressure (MPa) Dimensions L (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
POMSUS304,NBR(LC,LCN,LN,LR,LLC) - Male thread /M3x0.5 - - - - - - - - Stop cock 0.5 (vacuum tube used time: 0.3) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 LP-M3C 87964992 13.99 SGD
Shipped after 2018-06-01
POMSUS304,NBR(LC,LCN,LN,LR,LLC) - Male thread /M5x0.8 - - - - - - - - Stop cock 0.5 (vacuum tube used time: 0.3) -   1Bag(10PC) 1 LP-M5C 87965001 6.99 SGD
In stock
- 1.5 - Minimal joint plug Yes 7 M5x0.8 0.5 Air 6 3 - 1, vacuum tube (NC) is used: 0.3 3   1PC 1 LP-M5 35315472 0.99 SGD
In stock
POMSUS304,NBR(LC,LCN,LN,LR,LLC) - Male thread /M3x0.5 - - - - - - - - Stop cock 0.5 (vacuum tube used time: 0.3) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 LP-M3 87964983 8.99 SGD
Shipped after 2018-06-01
ADD TO CART

Related Products