Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Minimal Fitting Minimal Straight

Vacuum Pressure (kPa)
-100
Operating Temperature Range (deg C)
0 to 50
...see all>
Product Options
ADD TO CART
Compatible Inside Diameter D (phi mm) Fluid Material (metal hood)/Processing Dimensions C (mm) Compatible Tube Outer Diameter D (mm) Dimensions B (mm) Material (gasket) Orifice Diameter (phi mm) Compatible Screw Dimensions A (mm) Maximum Working Pressure (MPa) Purpose Effective Sectional Area (mm2) RoHS Directive Dimensions L (mm) Opposite Side H (mm) Weight (g) Compatible Tube Inner Diameter (phi mm) Shape Compatible Screws (mm) Screw Diameter M Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Inside Diameter D (phi mm) Fluid Material (metal hood)/Processing Dimensions C (mm) Compatible Tube Outer Diameter D (mm) Dimensions B (mm) Material (gasket) Orifice Diameter (phi mm) Compatible Screw Dimensions A (mm) Maximum Working Pressure (MPa) Purpose Effective Sectional Area (mm2) RoHS Directive Dimensions L (mm) Opposite Side H (mm) Weight (g) Compatible Tube Inner Diameter (phi mm) Shape Compatible Screws (mm) Screw Diameter M Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 - Brass (electroless nickel plated) - 3 - POMSUS304,NBR(LC,LCN,LN,LR,LLC) - R1/8 - 0.5 (vacuum tube used time: 0.3) Connection between screw and tube - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 LC-0320-01C 87965087 14.99 SGD
Shipped after 2018-05-09
2.5 - Brass (electroless nickel plated) - 4 - POMSUS304,NBR(LC,LCN,LN,LR,LLC) - R1/8 - 0.5 (vacuum tube used time: 0.3) Connection between screw and tube - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 LC-0425-01C 87965114 14.99 SGD
Shipped after 2018-05-09
- - - 7 - 12 - 1.2 - 2.5 0.5, for vacuum tube (NC) use time: 0.3 Connection between screw and tube 0.9 Yu 9.5 5.5 0.8 2.5 - - M3x0.5   1PC 1 LC-0425-M3 35315576 1.99 SGD
Shipped after 2018-05-01
- Air - 7 - 13 - 1.6 - 3 0.5, vacuum tube (NC) is used: 0.3 - 1.7 Yes 10 7 1.5 2.5 Minimal joint minimal straight - M5x0.8   1PC 1 LC-0425-M5 35315524 -
Discontinued
[x]
- Air - 6 - 11.5 - 1.2 - 3 0.5, vacuum tube (NC) is used: 0.3 - 0.9 Yes 8.5 7 1.5 2 Minimal joint minimal straight - M5x0.8   1PC 1 LC-0320-M5 35315515 0.99 SGD
Shipped after 2018-05-01
- Air - 7 - 13 - 1.8 - 3 0.5, vacuum tube (NC) is used: 0.3 - 2 Yes 10 7 1.5 3 Minimal joint minimal straight - M5x0.8   1PC 1 LC-0535-M5 35315542 -
Discontinued
[x]
- Air - 7 - 13 - 2.4 - 3 0.5, vacuum tube (NC) is used: 0.3 - 3.8 Yes 10 7 1.5 4 Minimal joint minimal straight - M5x0.8   1PC 1 LC-0640-M5 35315551 -
Discontinued
[x]
- Air - 7 - 19 - 2.4 - 8 0.5,forvacuumtube(NC)isused:0.3 Connection between screw and tube 3.8 Yu 15 10 7.5 4 Minimalist fittings minimalist Straight - R1/8   1PC 1 LC-0640-01 35315603 1.99 SGD
Shipped after 2018-05-01
4 - Brass (electroless nickel plated) - 6 - POMSUS304,NBR(LC,LCN,LN,LR,LLC) - - - 0.5 (vacuum tube used time: 0.3) Connection between screw and tube - - - - - - - Female thread / M6 x 1 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 LC-0640-M6C 87965184 11.99 SGD
Shipped after 2018-05-09
4 - Brass (electroless nickel plated) - 6 - POMSUS304,NBR(LC,LCN,LN,LR,LLC) - R1/8 - 0.5 (vacuum tube used time: 0.3) Connection between screw and tube - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 LC-0640-01C 87965157 15.99 SGD
Shipped after 2018-05-11
2 - Brass (electroless nickel plated) - 3 - POMSUS304,NBR(LC,LCN,LN,LR,LLC) - R1/8 - 0.5 (vacuum tube used time: 0.3) Connection between screw and tube - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 LC-0320-01 87965062 11.99 SGD
Shipped after 2018-05-11
2 - Brass (electroless nickel plated) - 3 - POMSUS304,NBR(LC,LCN,LN,LR,LLC) - - - 0.5 (vacuum tube used time: 0.3) Connection between screw and tube - - - - - - - Female thread /M5x0.8 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 LC-0320-M5C 87965105 10.99 SGD
Shipped after 2018-05-09
2.5 - Brass (electroless nickel plated) - 4 - POMSUS304,NBR(LC,LCN,LN,LR,LLC) - - - 0.5 (vacuum tube used time: 0.3) Connection between screw and tube - - - - - - - Female thread /M3x0.5 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 LC-0425-M3C 87965123 22.99 SGD
Shipped after 2018-05-09
4 - Brass (electroless nickel plated) - 6 - POMSUS304,NBR(LC,LCN,LN,LR,LLC) - - - 0.5 (vacuum tube used time: 0.3) Connection between screw and tube - - - - - - - Female thread /M3x0.5 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 LC-0640-M3C 87965166 43.99 SGD
Shipped after 2018-05-09
4 - Brass (electroless nickel plated) - 6 - POMSUS304,NBR(LC,LCN,LN,LR,LLC) - - - 0.5 (vacuum tube used time: 0.3) Connection between screw and tube - - - - - - - Female thread /M5x0.8 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 LC-0640-M5C 87965175 9.99 SGD
Shipped after 2018-05-09
2.5 - Brass (electroless nickel plated) - 4 - POMSUS304,NBR(LC,LCN,LN,LR,LLC) - R1/8 - 0.5 (vacuum tube used time: 0.3) Connection between screw and tube - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 LC-0425-01 87965071 11.99 SGD
Shipped after 2018-05-11
- Air - 6 - 11 - 1.2 - 2.5 0.5,forvacuumtube(NC)isused:0.3 Connection between screw and tube 0.9 Yu 8.5 5.5 0.7 2 Minimalist fittings minimalist Straight - M3x0.5   1PC 1 LC-0320-M3 35315567 1.99 SGD
Shipped after 2018-05-01
2 - Brass (electroless nickel plated) - 3 - POMSUS304,NBR(LC,LCN,LN,LR,LLC) - - - 0.5 (vacuum tube used time: 0.3) Connection between screw and tube - - - - - - - Female thread /M3x0.5 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 LC-0320-M3C 87965096 18.99 SGD
Shipped after 2018-05-09
2.5 - Brass (electroless nickel plated) - 4 - POMSUS304,NBR(LC,LCN,LN,LR,LLC) - - - 0.5 (vacuum tube used time: 0.3) Connection between screw and tube - - - - - - - Female thread /M5x0.8 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 LC-0425-M5C 87965132 10.99 SGD
Shipped after 2018-05-11
2.5 - Brass (electroless nickel plated) - 4 - POMSUS304,NBR(LC,LCN,LN,LR,LLC) - - - 0.5 (vacuum tube used time: 0.3) Connection between screw and tube - - - - - - - Female thread / M6 x 1 - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 LC-0425-M6C 87965141 9.99 SGD
Shipped after 2018-05-11
ADD TO CART

Related Products