Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Minimal Fitting Minimal Universal Elbow

Vacuum Pressure (kPa)
-100
Operating Temperature Range (deg C)
0 to 50
...see all>
Product Options
ADD TO CART
Weight (g) Compatible Tube Outer Diameter D (mm) Screw Diameter M Material (gasket) Dimension L2 (mm) Compatible Screws (mm) Dimensions C (mm) TRUSCO Part Number Dimensions B (mm) Fluid Dimensions E (mm) Dimension F (mm) Orifice Diameter (phi mm) Shape Dimensions A (mm) Purpose Maximum Working Pressure (MPa) RoHS Directive Dimension L1 (mm) Compatible Inside Diameter D (phi mm) Opposite Side H (mm) Effective Sectional Area (mm2) Material (metal hood)/Processing Compatible Tube Inner Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Compatible Tube Outer Diameter D (mm) Screw Diameter M Material (gasket) Dimension L2 (mm) Compatible Screws (mm) Dimensions C (mm) TRUSCO Part Number Dimensions B (mm) Fluid Dimensions E (mm) Dimension F (mm) Orifice Diameter (phi mm) Shape Dimensions A (mm) Purpose Maximum Working Pressure (MPa) RoHS Directive Dimension L1 (mm) Compatible Inside Diameter D (phi mm) Opposite Side H (mm) Effective Sectional Area (mm2) Material (metal hood)/Processing Compatible Tube Inner Diameter (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 4 - POMSUS304,NBR(LC,LCN,LN,LR,LLC) - Female thread /M3x0.5 - - - - - - - - - Connection between screw and tube 0.5 (vacuum tube used time: 0.3) - - 2.5 - - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 LH-0425-M3C 87965333 35.99 SGD
Shipped after 2018-06-27
1.9 - M3x0.5 - 4.3 - 6 - 11.5 - 8.8 - 1.0 - 2.2 Connection between screw and tube 0.5, for vacuum tube (NC) use time: 0.3 Yu 9.3 - 5.5 0.5 - 2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LH-0320-M3 35315612 2.99 SGD
In stock
- 3 - POMSUS304,NBR(LC,LCN,LN,LR,LLC) - Female thread /M3x0.5 - - - - - - - - - Connection between screw and tube 0.5 (vacuum tube used time: 0.3) - - 2 - - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 LH-0320-M3C 87965315 33.99 SGD
Shipped after 2018-06-27
5.5 - M5x0.8 - 6 - 7 LH0425M5 6268 16 - 11 - 1.6 - 3.2 Connection between screw and tube 0.5, for vacuum tube (NC) use time: 0.3 Yu 12.8 - 7 1.2 - 2.5   1PC 1 LH-0425-M5 35315646 1.99 SGD
In stock
- 4 - POMSUS304,NBR(LC,LCN,LN,LR,LLC) - Female thread /M5x0.8 - - - - - - - - - Connection between screw and tube 0.5 (vacuum tube used time: 0.3) - - 2.5 - - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 LH-0425-M5C 87965342 26.99 SGD
Shipped after 2018-06-27
- 6 - POMSUS304,NBR(LC,LCN,LN,LR,LLC) - Female thread /M5x0.8 - - - - - - - - - Connection between screw and tube 0.5 (vacuum tube used time: 0.3) - - 4 - - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 LH-0640-M5C 87965351 22.99 SGD
Shipped after 2018-06-27
5.5 - M5x0.8 - 6 - 6 - 16 - 10 - 1.2 - 3.2 Connection between screw and tube 0.5, for vacuum tube (NC) use time: 0.3 Yu 12.8 - 7 0.8 - 2   1PC 1 LH-0320-M5 35315621 1.99 SGD
In stock
6 - M5x0.8 - 6 - 7 - 16 Air 11 []8 1.8 Minimal minimal universal joint elbow 3.2 - 0.5, vacuum tube (NC) is used: 0.3 Yes 12.8 - 7 1.5 - 4   1PC 1 LH-0640-M5 35315655 1.99 SGD
In stock
1.9 - M3x0.5 - 4.3 - 7 - 11.5 Air 9.8 []5.5 1 Minimal minimal universal joint elbow 2.2 Connection between screw and tube 0.5,forvacuumtube(NC)isused:0.3 Yu 9.3 - 5.5 0.5 - 2.5   1PC 1 LH-0425-M3 35315637 2.99 SGD
In stock
- 3 - POMSUS304,NBR(LC,LCN,LN,LR,LLC) - Female thread /M5x0.8 - - - - - - - - - Connection between screw and tube 0.5 (vacuum tube used time: 0.3) - - 2 - - Brass (electroless nickel plated) - *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 LH-0320-M5C 87965324 26.99 SGD
Shipped after 2018-06-27
ADD TO CART

Related Products