Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Maximum Working Pressure (MPa) Connection Screw Nominal Diameter Packing Dimension L1 (mm) TRUSCO Part Number Fluid Effective Sectional Area (mm2) Connection Screw Type Dimension L2 (mm) Operating Temperature Range (deg C) RoHS Directive Tube Outside Diameter (phi mm) Purpose Type Opposite Side H (mm) Dimensions C (mm) Compatible Inside Diameter D (phi mm) Weight (g) Vacuum Pressure (kPa) Dimensions B (mm) Compatible Tube Outer Diameter D (mm) Shape Orifice Diameter (phi mm) Compatible Tube Inner Diameter (phi mm) Material (gasket) Connection Thread Screw Diameter M Dimensions E2(nm) Dimension F (mm) Dimensions L (mm) Dimensions E1(mm) Dimensions A (mm) Tube Inner Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Working Pressure (MPa) Connection Screw Nominal Diameter Packing Dimension L1 (mm) TRUSCO Part Number Fluid Effective Sectional Area (mm2) Connection Screw Type Dimension L2 (mm) Operating Temperature Range (deg C) RoHS Directive Tube Outside Diameter (phi mm) Purpose Type Opposite Side H (mm) Dimensions C (mm) Compatible Inside Diameter D (phi mm) Weight (g) Vacuum Pressure (kPa) Dimensions B (mm) Compatible Tube Outer Diameter D (mm) Shape Orifice Diameter (phi mm) Compatible Tube Inner Diameter (phi mm) Material (gasket) Connection Thread Screw Diameter M Dimensions E2(nm) Dimension F (mm) Dimensions L (mm) Dimensions E1(mm) Dimensions A (mm) Tube Inner Diameter (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- M5X0.8 - 12.6 442-6525 - 1.2 M 5.9 - - 4 - - 7 7 - 5.4 -100 16 - - 1.6 - - - - 11 8 - 22 3.4 2.5   1pc 1 LB-0425-M5 35315673 1.99 SGD
In stock
0.5 (vacuum tube (UD) when using: 0.4) - - - - Air 1.5 - - 0 over 50 (with no freezing) Yes - Connection between screw and tube - 7 7 4 6.5 -100 16 6 Minimal joint minimal tea 1.8 4 POM - M5x0.8 11 8 12.8 22 3.2 -   1Bag(10PC) 1 LB-0640-M5C 87965236 22.99 SGD
In stock
0.5 (vacuum tube (UD) when using: 0.4) - - - - Air 1.5 - - 0 over 50 (with no freezing) Yes - Connection between screw and tube - 7 7 4 6.5 -100 16 6 Minimal joint minimal tea 1.8 4 SUS + NBR or POM, - M5x0.8 11 8 12.8 22 3.2 -   1PC 1 LB-0640-M5 35315707 1.99 SGD
In stock
0.5, the vacuum tube (UD) when used: 0.4 - Normal packing 9.1 - air 0.5 M 4.2 0-50 (freezing) Yes 3 - Barb type 5.5 6 - 2 -100 11.5 - tea 1 - SUS + NBR or POM, M3X0.5 - 8.75 5.5 - 17.5 2.4 2   1pc 1 LB-0320-M3 35315664 2.99 SGD
Shipped after 2018-05-30
0.5, the vacuum tube (UD) when used: 0.4 - Normal packing 12.6 - air 0.8 M 5.9 0-50 (freezing) Yes 3 - Barb type 7 6 - 5.3 -100 16 - tea 1.2 - SUS + NBR or POM, M5X0.8 - 10 8 - 20 3.4 2   1pc 1 LB-0320-M5 35315682 1.99 SGD
Shipped after 2018-05-30
0.5, the vacuum tube (UD) when used: 0.4 - Normal packing 9.1 442-6517 air 0.5 M 4.2 0-50 (freezing) Yes 4 - Barb type 5.5 7 - 2.1 -100 11.5 - tea 1 - SUS + NBR or POM, M3X0.5 - 9.75 5.5 - 19.5 2.4 2.5   1pc 1 LB-0425-M3 35315691 2.99 SGD
Shipped after 2018-05-23
0.5, the vacuum tube (UD) when used: 0.4 - Clean room packaging - - air - - - 0-50 (freezing) Yes - - Barb type - - - - - - - tea - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 LB-0320-M3C 87965193 36.99 SGD
Shipped after 2018-05-28
0.5, the vacuum tube (UD) when used: 0.4 - Clean room packaging - - air - - - 0-50 (freezing) Yes - - Barb type - - - - - - - tea - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 LB-0320-M5C 87965202 25.99 SGD
Shipped after 2018-05-28
0.5, the vacuum tube (UD) when used: 0.4 - Clean room packaging - - air - - - 0-50 (freezing) Yes - - Barb type - - - - - - - tea - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 LB-0425-M3C 87965211 36.99 SGD
Shipped after 2018-05-28
0.5, the vacuum tube (UD) when used: 0.4 - Clean room packaging - - air - - - 0-50 (freezing) Yes - - Barb type - - - - - - - tea - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 LB-0425-M5C 87965227 25.99 SGD
Shipped after 2018-05-28
ADD TO CART

Related Products