Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Minimal Fitting Minimal Nipple

Vacuum Pressure (kPa)
-100
Operating Temperature Range (deg C)
0 to 50
...see all>
Product Options
ADD TO CART
Inner Diameter D (mm) Dimensions P (mm) Screw Diameter M Fluid Compatible Screws (mm) Dimensions C (mm) Purpose Dimensions B (mm) Compatible Inside Diameter D (phi mm) Orifice Diameter (phi mm) Maximum Working Pressure (MPa) Compatible Tube Outer Diameter D (mm) Effective Sectional Area (mm2) Material (gasket) Weight (g) Specification Shape RoHS Directive Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter D (mm) Dimensions P (mm) Screw Diameter M Fluid Compatible Screws (mm) Dimensions C (mm) Purpose Dimensions B (mm) Compatible Inside Diameter D (phi mm) Orifice Diameter (phi mm) Maximum Working Pressure (MPa) Compatible Tube Outer Diameter D (mm) Effective Sectional Area (mm2) Material (gasket) Weight (g) Specification Shape RoHS Directive Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Applicable tube) 2.5 5 - Air - 7 - 15 - 1.6 0.5, vacuum tube (NC) is used: 0.3 - 1.7 - 0.6 - Minimal minimal fitting nipple Yes   1PC 1 LU-0425 35315725 0.99 SGD
In stock
- 7.5 - Air - 7 Connection between tube and tube 15.6 4 2.4 0.5(vacuumtubeused:0.3) 6 3.8 POM 1.8 Standard Minimal nipple Yu   1Bag(10PC) 1 LU-0640 87965254 5.99 SGD
In stock
- 7.5 - Air - 7 Connection between tube and tube 15.6 4 2.4 0.5(vacuumtubeused:0.3) 6 3.8 POM 1.8 Cleanroom packaging Minimal nipple Yu   1Bag(10PC) 1 LU-0640C 87965281 8.99 SGD
In stock
- 4 - - - 6 Connection between tube and tube 13 2 1.2 0.5 (vacuum tube used time: 0.4) 3 0.9 POM 0.4 Cleanroom packaging - Yu   1Bag(10PC) 1 LU-0320C 87965263 10.99 SGD
Shipped after 2018-05-09
- 5 - - - 7 Connection between tube and tube 15 2.5 1.6 0.5 (vacuum tube used time: 0.4) 4 1.7 POM 0.6 Cleanroom packaging - Yu   1Bag(10PC) 1 LU-0425C 87965272 10.99 SGD
Shipped after 2018-05-09
- - M5x0.8 - Female thread /M5x0.8 - Connection between tube and tube 8 - - 1.0 (vacuum tube used time: 0.4) - 5.5 - 1.7 Cleanroom packaging - Yu *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 LU-FM5C 87965306 11.99 SGD
Shipped after 2018-05-07
- - M3x0.5 - Female thread /M3x0.5 - Connection between tube and tube 6 - - 1.0 (vacuum tube used time: 0.4) - 3.9 - 1 Cleanroom packaging - Yu *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 LU-FM3C 87965297 11.99 SGD
Shipped after 2018-05-07
- 4 - - - 6 Connection between tube and tube 13 2 1.2 0.5 (vacuum tube used time: 0.4) 3 0.9 POM 0.4 Standard - Yu   1Bag(10PC) 1 LU-0320 87965245 5.99 SGD
In stock
ADD TO CART

Related Products