Buy more than* S$200* and get FREE SHIPPING

Minimal Fitting Different Diameter Nipple

5.00 (1)
Vacuum Pressure (kPa)
-100
Operating Temperature Range (deg C)
0 to 50
...see all>
Product Options
ADD TO CART
Material (gasket) Effective Sectional Area (mm2) Specification Weight (g) Inner Diameter D2 (phi mm) RoHS Directive Dimensions P (mm) Purpose Inner Diameter D1(dia. Mm) Fit Bore D2 (phimm) Fluid Fit Bore D1 (phimm) Dimensions B (mm) Compatible Tube Outer Diameter D2 (mm) Dimensions E (mm) Compatible Tube Outer Diameter D1 (mm) Orifice Diameter (phi mm) Maximum Working Pressure (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (gasket) Effective Sectional Area (mm2) Specification Weight (g) Inner Diameter D2 (phi mm) RoHS Directive Dimensions P (mm) Purpose Inner Diameter D1(dia. Mm) Fit Bore D2 (phimm) Fluid Fit Bore D1 (phimm) Dimensions B (mm) Compatible Tube Outer Diameter D2 (mm) Dimensions E (mm) Compatible Tube Outer Diameter D1 (mm) Orifice Diameter (phi mm) Maximum Working Pressure (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 1.7 - 1.6 (Applicable tube) 2.5 Yes 7.5 - (Applicable tube) 4 - Air - 15.6 - 7 - 1.6 0.5, vacuum tube (NC) is used: 0.3   1PC 1 LG-0640-0425 35315734 0.99 SGD
Shipped after 2018-01-22
POMSUS304,NBR(LC,LCN,LN,LR,LLC) - Standard - - - - Connection between tube and tube - 2 - 2.5 - 3 - 4 - 0.5 (vacuum tube used time: 0.3)   1Bag(10PC) 1 LG-0425-0320 87965017 9.99 SGD
Shipped after 2018-01-22
POMSUS304,NBR(LC,LCN,LN,LR,LLC) - - - - - - Connection between tube and tube - 2 - 2.5 - 3 - 4 - 0.5 (vacuum tube used time: 0.3) *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 LG-0425-0320C 87965035 13.99 SGD
Shipped after 2018-01-26
POMSUS304,NBR(LC,LCN,LN,LR,LLC) - Standard - - - - Connection between tube and tube - 2 - 4 - 3 - 6 - 0.5 (vacuum tube used time: 0.3)   1Bag(10PC) 1 LG-0640-0320 87965026 9.99 SGD
Shipped after 2018-01-22
POMSUS304,NBR(LC,LCN,LN,LR,LLC) - - - - - - Connection between tube and tube - 2 - 4 - 3 - 6 - 0.5 (vacuum tube used time: 0.3) *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 LG-0640-0320C 87965044 13.99 SGD
Shipped after 2018-01-26
POMSUS304,NBR(LC,LCN,LN,LR,LLC) - - - - - - Connection between tube and tube - 2.5 - 4 - 4 - 6 - 0.5 (vacuum tube used time: 0.3) *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 LG-0640-0425C 87965053 15.99 SGD
Shipped after 2018-01-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Perform water air piping efficiently according to consumption.
5
From Japan
On 2017-03-18 10:24:32
Although it is cheap and light, it is small, there is no water leakage air leak. It is used at maximum 6 atm.
This review is about item#35315734.

Related Products