Buy more than* S$200* and get FREE SHIPPING

Minimal Joint

Vacuum Pressure (kPa)
-100
...see all>
Product Options
ADD TO CART
Dimension L1 (mm) Connection Thread Operating Temperature Range (deg C) Effective Sectional Area (mm2) Shape Dimensions L (mm) Weight (g) Screw Diameter M2 Connection Screw Type Screw Diameter M1 Opposite Side H (mm) Packing Dimensions P (mm) Fluid Dimensions A1(mm) Dimension L2 (mm) Dimension G(mm) Dimensions A (mm) Dimensions A1 (mm) Maximum Working Pressure (MPa) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension L1 (mm) Connection Thread Operating Temperature Range (deg C) Effective Sectional Area (mm2) Shape Dimensions L (mm) Weight (g) Screw Diameter M2 Connection Screw Type Screw Diameter M1 Opposite Side H (mm) Packing Dimensions P (mm) Fluid Dimensions A1(mm) Dimension L2 (mm) Dimension G(mm) Dimensions A (mm) Dimensions A1 (mm) Maximum Working Pressure (MPa) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
16 - 0-50 3.8 Extension joints - 6.2 M5x0.8 - M5x0.8 8 Standard - Air - 6 - 3 - 1 (vacuum tube (UD) when using: 0.4) 19 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LLC-FM5-M5 35315752 0.99 SGD
Shipped after 2018-06-01
- M3X0.5 - 1 - 10.3 1.6 - M - 5.5 - 5.5 - 5 - 0.8 - 2.2 - 12.5 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 LLC-FM3-M3C 87964773 41.99 SGD
Shipped after 2018-06-01
- M5X0.8 - 3.8 - 15.8 6.2 - M - 8 - 7.8 - 6 - 0.3 - 3.2 - 19 *[No return] You cannot return this product. For details, see FAQ. 1bag(10pc) 1 LLC-FM5-M5C 87964782 26.99 SGD
Shipped after 2018-06-01
- M3X0.5 - 1 - 10 1.6 - M - 5.5 - 5.5 - 5 - 0.5 - 2.5 - 12.5   1pc 1 LLC-FM3-M3 35315743 7.99 SGD
Shipped after 2018-06-05
ADD TO CART

Related Products