Buy more than* S$200* and get FREE SHIPPING

Ball Valves Elbow B

Vacuum Pressure (kPa)
-100
Operating Pressure Range (MPa)
0-0.9
Operating Temperature Range (deg C)
0-60
...see all>
Product Options
ADD TO CART
Effective Sectional Area (mm2) Weight (g) Fluid Series Shape Screw Diameter R Compatible Tube Outer Diameter D (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Effective Sectional Area (mm2) Weight (g) Fluid Series Shape Screw Diameter R Compatible Tube Outer Diameter D (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
35.5 134 - - - R1/4 10   1pc 1 BVLC60-1002 87962953 21.99 SGD
In stock
44 132 - - - R1/4 12 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BVLC60-1202 87962987 21.99 SGD
In stock
36 153 - - - R1/2 10   1pc 1 BVLC60-1004 87962971 21.99 SGD
In stock
11.5 57 - - - R1/8 6   1pc 1 BVLC20-0601 87962926 19.99 SGD
In stock
11.5 68 Air, water (conditions Yes *) 20 Series Elbow R3/8 6   1PC 1 BVLC20-0603 87962935 19.99 SGD
In stock
36 136 - - - R3/8 10   1pc 1 BVLC60-1003 87962962 21.99 SGD
Shipped after 2018-01-25
45.5 134 - - - R3/8 12 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BVLC60-1203 87962996 24.99 SGD
Shipped after 2018-01-25
18.5 66 - - - R3/8 8   1pc 1 BVLC20-0803 87962944 19.99 SGD
In stock
ADD TO CART

Related Products