Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mechanical Valve

RoHS Directive
Yes
Dimensions P (mm)
8
Oiling
The main ISO VG32 (turbine oil Class 1)
Opreration Method
Pin type
Compatible Tube Outer Diameter D (mm)
4
Exhaust System
Open-air with silencer
Dimension B1 (mm)
max: 23.5min: 21.1
Dimensions J (mm)
8
Dimensions B2 (mm)
33
Fluid
Air
Dimension L2 (mm)
7.2
Dimensions C (mm)
11
Dimension F (mm)
10.6
Dimension L1 (mm)
17
Effective Sectional Area (mm2)
3
Operating Pressure Range (MPa)
0-0.7
Number of Ports
3
Valve Specification
3-way valve
Operating Temperature Range (deg C)
0-60
Weight (g)
10
Color
(Open ring) Black
Shape
Mechanical valve micro switch type pin type
Material
Lock claw / stainless open ring / push button / POM (polyacetal) tube / polyurethane or nylon guide ring / insert ring / seal ring / spring retainer / spool / tube guide / brass, electroless nickel plating elastic sleeve / flat O-ring / NBR (nitrile rubber) resin body / PBT (polybutylene terephthalate)
Specification
Normal cross type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MVM43 35315874 22.99 SGD
In stock
ADD TO CART

Related Products