Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Union Straight Fitting

Purpose
Connection between tube and tube (same diameter)
RoHS Directive
Yu
Seals With/Without
No sealing tape
Vacuum Pressure (kPa)
-100
Material
SUS316
...see all>
Product Options
ADD TO CART
Compatible Inside Diameter D (phi mm) Compatible Tube Outer Diameter D (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Orifice Diameter (phi mm) Opposite Side H2 (mm) Opposite Side H1 (mm) Effective Sectional Area (mm2) Fluid Shape Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Inside Diameter D (phi mm) Compatible Tube Outer Diameter D (mm) Dimensions C (mm) Dimensions B (mm) Dimensions E (mm) Orifice Diameter (phi mm) Opposite Side H2 (mm) Opposite Side H1 (mm) Effective Sectional Area (mm2) Fluid Shape Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9 - 9 39 16.5 7.5 19 19 30 - - 67   1PC 1 NSU1290 35316592 38.99 SGD
Shipped after 2018-06-27
2.5 4 5.5 29 11.5 1.4 - - 1 - - 17   1PC 1 NSU0425 35316547 25.99 SGD
Shipped after 2018-06-27
6 8 7 33 13.5 5 - - - - - 32   1PC 1 NSU0860 35316565 28.99 SGD
Shipped after 2018-06-27
7.5 - 9 39 16.5 6 - - 20 - - 56   1PC 1 NSU1075 35316574 40.99 SGD
Shipped after 2018-06-27
- - 9.5 47 9.5 11.5 23 23 78 - - 105 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NSU1613 87896024 43.99 SGD
Shipped after 2018-06-27
2 4 5.5 29 11.5 1.3 - - 0.8 - - 17 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NSU0420 87896006 24.99 SGD
Shipped after 2018-06-27
- - 9 39 9 8.5 19 19 40 - - 65 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NSU1210 87896015 36.99 SGD
Shipped after 2018-06-27
4 6 6 29 11.5 3 12 12 5.5 AirWaterOther SUS316tighteningJointUnionStraight 22 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 NSU0640 35316556 20.99 SGD
Shipped after 2018-06-27
8 - 9 39 16.5 6.5 - - 24 - - 54   1PC 1 NSU1080 35316583 32.99 SGD
Shipped after 2018-06-27
ADD TO CART

Related Products