Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

SUS316 Fitting Straight

Vacuum Pressure (kPa)
-100
...see all>
Product Options
ADD TO CART
Orifice Diameter (phi mm) RoHS Directive Compatible Tube (Hose) Inside Outside Diameter D (Φ mm) Dimensions A (mm) Opposite Side H2 (mm) Effective Sectional Area (mm2) Opposite Side H1 (mm) Connection Screw Nominal Diameter Dimensions Rc (mm) Weight (g) Connection Screw Type Dimensions E2(nm) Tube Inner Diameter (mm) Dimensions E1(mm) Material Tube Outside Diameter (phi mm) Fluid Connection Thread Dimensions C (mm) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Orifice Diameter (phi mm) RoHS Directive Compatible Tube (Hose) Inside Outside Diameter D (Φ mm) Dimensions A (mm) Opposite Side H2 (mm) Effective Sectional Area (mm2) Opposite Side H1 (mm) Connection Screw Nominal Diameter Dimensions Rc (mm) Weight (g) Connection Screw Type Dimensions E2(nm) Tube Inner Diameter (mm) Dimensions E1(mm) Material Tube Outside Diameter (phi mm) Fluid Connection Thread Dimensions C (mm) Dimensions B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 - - 8 14 6 12 1/8B - 19 Rc 11.5 4 12.5 SUS316 6 - - 6 24   1pc 1 NSCF0640-01 35316687 12.99 SGD
In stock
3 - - 11 17 6 12 - - 27 Rc 11.5 4 16 SUS316 6 - 1/4 6 27.5   1pc 1 NSCF0640-02 35316696 14.99 SGD
In stock
1.4 - - 11 17 1 10 - - 25 Rc 11.5 2.5 16 SUS316 4 - 1/4 5.5 27.5   1pc 1 NSCF0425-02 35316671 14.99 SGD
Shipped after 2018-05-08
5 - - 8 14 17 14 - - 24 Rc 13.5 6 12.5 SUS316 8 - 1/8 7 26   1pc 1 NSCF0860-01 35316714 20.99 SGD
Shipped after 2018-05-08
5 - - 12 22 17 14 - - 45 Rc 13.5 6 16 SUS316 8 - 3/8 7 29.5   1pc 1 NSCF0860-03 35316732 19.99 SGD
Shipped after 2018-05-10
7.5 - - 12 22 30 19 - - 58 Rc 16.5 9 16 SUS316 12 - 3/8 9 32.5   1pc 1 NSCF1290-03 35316793 26.99 SGD
Shipped after 2018-05-08
3 - - 12 22 6 12 - - 46 Rc 11.5 4 18 SUS316 6 - 3/8 6 29.5   1pc 1 NSCF0640-03 35316705 15.99 SGD
Shipped after 2018-05-10
6 - - 8 17 20 17 - - 42 Rc 16.5 7.5 12.5 SUS316 10 - 1/8 9 29   1pc 1 NSCF1075-01 35316741 21.99 SGD
Shipped after 2018-05-08
6 - - 12 22 20 17 - - 54 Rc 16.5 7.5 16 SUS316 10 - 3/8 9 32.5   1pc 1 NSCF1075-03 35316766 24.99 SGD
Shipped after 2018-05-08
6 - - 15 27 20 17 - - 84 Rc 16.5 7.5 21 SUS316 10 - 1/2 9 37.5   1pc 1 NSCF1075-04 35316775 28.99 SGD
Shipped after 2018-05-08
7.5 - - 11 19 30 19 - - 50 Rc 16.5 9 14.5 SUS316 12 - 1/4 9 31   1pc 1 NSCF1290-02 35316784 24.99 SGD
Shipped after 2018-05-08
7.5 - - 15 27 30 19 - - 89 Rc 16.5 9 21 SUS316 12 - 1/2 9 37.5   1pc 1 NSCF1290-04 35316802 30.99 SGD
Shipped after 2018-05-08
1.3 - - 8 14 - 10 - - 18 Rc 11.5 2 12.5 - 4 - 1/8 5.5 24 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSCF0420-01 87895787 12.99 SGD
Shipped after 2018-05-08
8.1 - - 11 19 - 19 - - 50 Rc 16.5 9.56 14.5 - 12.7 - 1/4 9 31 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSCF1/2-02 87895805 23.99 SGD
Shipped after 2018-05-08
8.1 - - 12 22 - 19 - - 57 Rc 16.5 9.56 16 - 12.7 - 3/8 9 32.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSCF1/2-03 87895814 24.99 SGD
Shipped after 2018-05-08
3.5 - - 12 22 - 12 - - 46 Rc 11.5 4.57 18 - 6.35 - 3/8 6 29.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSCF1/4-03 87895857 13.99 SGD
Shipped after 2018-05-08
11.5 - - 12 23 - 23 - - 73 Rc 18 13 16 - 16 - 3/8 9.5 34 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSCF1613-03 87895936 28.99 SGD
Shipped after 2018-05-08
11.5 - - 15 27 - 23 - - 97 Rc 18 13 21 - 16 - 1/2 9.5 39 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSCF1613-04 87895945 33.99 SGD
Shipped after 2018-05-08
1.4 Yes 4x2.5 8 14 1 10 - Rc1/8 17 - 11.5 - 12.5 SUS316 - Air / water / Other - 5.5 24   1PC 1 NSCF0425-01 35316662 13.99 SGD
In stock
5 - - 11 17 17 14 1/4B - 29 Rc 13.5 6 14.5 SUS316 8 - - 7 28 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSCF0860-02 35316723 16.99 SGD
Shipped after 2018-05-08
6 - - 11 17 20 17 1/4B - 39 Rc 16.5 7.5 14.5 SUS316 10 - - 9 31   1pc 1 NSCF1075-02 35316757 20.99 SGD
In stock
6.5 - - 8 17 - 17 - - 41 Rc 16.5 8 12.5 - 10 - 1/8 9 29 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSCF1080-01 87895866 20.99 SGD
Shipped after 2018-05-08
6.5 - - 12 22 - 17 - - 54 Rc 16.5 8 16 - 10 - 3/8 9 32.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSCF1080-03 87895884 23.99 SGD
Shipped after 2018-05-08
6.5 - - 15 27 - 17 - - 84 Rc 16.5 8 21 - 10 - 1/2 9 37.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSCF1080-04 87895893 27.99 SGD
Shipped after 2018-05-08
8.5 - - 11 19 - 19 - - 50 Rc 16.5 10 14.5 - 12 - 1/4 9 31 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSCF1210-02 87895902 23.99 SGD
Shipped after 2018-05-08
5.5 - - 11 17 - 17 - - 40 Rc 16.5 6.99 14.5 - 9.53 - 1/4 9 31 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSCF3/8-02 87895963 20.99 SGD
Shipped after 2018-05-08
5.5 - - 12 22 - 17 - - 55 Rc 16.5 6.99 16 - 9.53 - 3/8 9 32.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSCF3/8-03 87895972 23.99 SGD
Shipped after 2018-05-08
1.3 - - 11 17 - 10 - - 25 Rc 11.5 2 16 - 4 - 1/4 5.5 27.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSCF0420-02 87895796 13.99 SGD
Shipped after 2018-05-08
8.1 - - 15 27 - 19 - - 87 Rc 16.5 9.56 21 - 12.7 - 1/2 9 37.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSCF1/2-04 87895823 28.99 SGD
Shipped after 2018-05-08
3.5 - - 8 14 - 12 - - 19 Rc 11.5 4.57 12.5 - 6.35 - 1/8 6 24 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSCF1/4-01 87895832 12.99 SGD
Shipped after 2018-05-08
3.5 - - 11 17 - 12 - - 27 Rc 11.5 4.57 16 - 6.35 - 1/4 6 27.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSCF1/4-02 87895841 13.99 SGD
Shipped after 2018-05-08
6.5 - - 11 17 - 17 - - 39 Rc 16.5 8 14.5 - 10 - 1/4 9 31 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSCF1080-02 87895875 20.99 SGD
Shipped after 2018-05-08
8.5 - - 15 27 - 19 - - 88 Rc 16.5 10 21 - 12 - 1/2 9 37.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSCF1210-04 87895927 28.99 SGD
Shipped after 2018-05-08
5.5 - - 15 27 - 17 - - 85 Rc 16.5 6.99 21 - 9.53 - 1/2 9 37.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSCF3/8-04 87895981 27.99 SGD
Shipped after 2018-05-08
8.5 - - 12 22 - 19 - - 57 Rc 16.5 10 16 - 12 - 3/8 9 32.5 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSCF1210-03 87895911 24.99 SGD
Shipped after 2018-05-08
5.5 - - 8 17 - 17 - - 42 Rc 16.5 6.99 12.5 - 9.53 - 1/8 9 29 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 NSCF3/8-01 87895954 20.99 SGD
Shipped after 2018-05-08
ADD TO CART

Related Products