Buy more than* S$200* and get FREE SHIPPING

SUS316 Tightening Fittings Bulkhead Socket

5.00 (1)
Vacuum Pressure (kPa)
-100
Material
SUS316
...see all>
Product Options
ADD TO CART
Dimensions A (mm) Weight (g) RoHS Directive Dimensions Rc (mm) Dimensions E2(nm) Dimensions E1(mm) Screw Diameter M Opposite Side H2 (mm) Dimensions B (mm) Opposite Side H1 (mm) Orifice Diameter (phi mm) Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions A (mm) Weight (g) RoHS Directive Dimensions Rc (mm) Dimensions E2(nm) Dimensions E1(mm) Screw Diameter M Opposite Side H2 (mm) Dimensions B (mm) Opposite Side H1 (mm) Orifice Diameter (phi mm) Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 65 Yu Rc3/8 17 6 22x1 27 30 27 13 AirWaterOther 1PC 1 NSMFF03 35317186 26.99 SGD
In stock
8 24 Yu Rc1/8 16 4 14x1 - 26 - 7 - 1PC 1 NSMFF01 35317161 16.99 SGD
In stock
11 37 Yes Rc1/4 14 4 18x1 22 25 22 10 Air, water and other 1PC 1 NSMFF02 35317177 20.99 SGD
In stock
15 95 Yes Rc1/2 22 6 27x1.5 32 35 32 16 Air, water and other 1PC 1 NSMFF04 35317195 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Installation of liquid trap to vacuum line
5
From Japan
On 2013-02-11 10:17:25
The texture of accuracy and finish is very high, it is SUS 316 and corrosion resistance is perfect. It is high quality as it is price. But the quality here is not necessary. Please handle cheap items with SUS 304.
This review is about item#35317186.

Related Products