Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Medium Square Work Lamp

4.00 (4)
Rated Power (W)
55
Color
Black
Material
Resin
...see all>
Product Options
ADD TO CART
Type Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Rated Voltage (V) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Semi sealed beam, halogen (H3) 12 1PC 1 DS-0039 35309407 56.99 SGD
In stock
Semi-sealed beam, halogen (H3) 24 1PC 1 DS-0040 35309416 57.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Use for track
4
From Japan
On 2016-10-07 05:14:31
I am glad that it was bright and I would like to purchase it again on occasion.
This review is about item#35309416.
As a working light of a tractor etc.
5
From Japan
On 2014-06-04 15:10:32
It looks as neat as possible and it is comparable to genuine products. I think that it is a very handy product when attached to a tractor.
This review is about item#35309407.
Tractor work light
3
From Japan
On 2014-01-13 19:51:22
There are only SP washers and 2 flat bolts in the mounting part, so there is no flat washer, so the resin body seems to be drenched. I inserted a flat washer and used it. I do not know how much lighting actually is because I do not have farm work. It is light and I think that cost performance is good because sphere exchange is possible. If it is an LED, it becomes main body exchange, I think whether it will take time in the work of the site, but because of halogen, that point should be saved.
This review is about item#35309407.
It was attached to agricultural work machine.
4
From Japan
On 2013-11-11 17:40:34
I wonder if it can be cheaper about 600 yen more in price. There are ones with LED type of around 2500 yen.
This review is about item#35309407.

Related Products