Buy more than* S$200* and get FREE SHIPPING

Square Mini Work Lamp

3.67 (3)
Type
Head ball (BA15s)
Color
Black
Material
Resin
...see all>
Product Options
ADD TO CART
Rated Voltage (V) Rated Power (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Voltage (V) Rated Power (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 25 1PC 1 DS-0042 35309434 36.99 SGD
Shipped after 2018-05-28
12 23 1PC 1 DS-0041 35309425 34.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Used to illuminate behind the tractor
1
From Japan
On 2015-03-13 22:38:20
While purchasing this "work lamp" was bright and beautiful it was good, but what I bought (mini work lamp) may be by chance, but as I turned on, the center would be okay As I thought, there were strong and weak places (dark places and bright places) at the end, which looked like muscles. Is it such a thing? Or is it due to mounting position or angle? Also, do not have the light bulb properly in it, or is the lens not good? I do not know exactly why the reflector is not good, but it was disappointing because I was disappointed. Was "headlight" better? I think it would be nice to have a description of the difference between the lights of "work lamp" and "head lamp".
This review is about item#35309425.
Auxiliary investment of large tractors
5
From Japan
On 2014-01-27 23:16:50
Steady making and brightness is enough
This review is about item#35309425.
Light behind the track
5
From Japan
On 2013-11-29 20:20:05
It was nice to see very well
This review is about item#35309434.

Related Products