Buy more than* S$200* and get FREE SHIPPING

Mini Head Lamp

5.00 (3)
Type
Head ball (BA15s)
Color
Black
Material
Resin
...see all>
Product Options
ADD TO CART
Rated Voltage (V) Rated Power (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Voltage (V) Rated Power (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 35 1PC 1 DS-0047 35309486 34.99 SGD
In stock
28(24) 40 1PC 1 DS-0048 35309495 36.99 SGD
Shipped after 2018-01-29
56(48) 40 1PC 1 DS-0049 35309504 39.99 SGD
Shipped after 2018-01-29
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Vehicle backlight
5
From Japan
On 2016-04-04 16:34:08
I am satisfied because it is bright.
This review is about item#35309495.
Agricultural machine snow thrower working light
5
From Japan
On 2014-12-18 19:02:00
Cheap compact Bright satisfied. We will make it standard parts from next time.
This review is about item#35309486.
Used for large vehicle tire lights
5
From Japan
On 2014-02-12 12:57:14
Compact and choosing a mounting location.
This review is about item#35309495.

Related Products